PYREX Brand 2103 Class A Burettes (Burets)

Colored scale, Class A, PTFE stopcock plug
  • Capacity tolerance on these burettes (burets) is established by ASTM E-287
Burettes (burets) are calibrated in accordance with ASTM E-542. Tips are carefully drawn from accurate bore tubing to ensure proper drainage rates. Burettes have colored markings, fine sharp lines, and large, easy-to-read numbers. The stopcock barrel has a smooth micro-finish to assure leak-resistant performance. Each burette is supplied with a dust cover, and all sizes are furnished with a 2-mm bore stopcock plug.
$250.00 - $300.00USD / Case of 1

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (mL) Graduation Interval (mL) Tolerance
Availability Pricing
Pyrex 2103-10 2103 Class A Glass Burette, 10 mL; 1/Cs EW-34543-21 Mfr # 2103-10
COMPARE
10 0.05 0.02
$250.00USD / Case of 1
Pyrex 2103-25 2103 Class A Glass Burette, 25 mL; 1/Cs EW-34543-22 Mfr # 2103-25
COMPARE
25 0.1 0.03
$255.00USD / Case of 1
Pyrex 2103-50 2103 Class A Glass Burette, 50 mL; 1/Cs EW-34543-23 Mfr # 2103-50
COMPARE
50 0.1 0.05
$255.00USD / Case of 1
Pyrex 2103-100 2103 Class A Glass Burette, 100 mL; 1/Cs EW-34543-24 Mfr # 2103-100
COMPARE
100 0.2 0.1
$300.00USD / Case of 1
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat