Raytek® GP-Series 1/8-DIN Temperature Panel Meters

1/8 DIN digital panel meter provides a compact, easy-to-use interface and display for process instruments that can be used with many Raytek noncontact, infrared temperature sensors
  • Temperature range from -18°C to 538°C (0°F to 1000°F)
  • Compact 1/8 DIN digital monitor with large 4-digit display
  • Monitor and sensor functions configured on front panel
  • Signal processing capabilities typically found on much larger systems
  • Adjustable emissivity and T-ambient parameters
  • Universal 110–220 VAC power included
  • User-defined 4–20 mA or thermocouple output (J, K, E, N, R, S, T)
  • Adjustable dual setpoints, deadband alarm outputs and optional mechanical relays
  • Choice of sensing head to match application requirements
  • Field interchangeable sensing heads
  • Standard and close focus optics available
  • Accessories for cooling and air purging
  • GPS Laser Sighted Head w/ 50:1 optical resolution
Use the standard meter for noncontact monitoring of your temperature-sensitive applications, or choose the deluxe meter with built-in relays to monitor and control your applications. The deluxe meter features two 3 amp relays that can be used to turn on and off other equipment. All program parameters and settings are easily accessed through the front panel keys. Order sensors, solid-state relays, and cables separately.
$864.50 - $915.50USD / Each

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
Display Type Max Temperature (° F) Description
Availability Pricing
Raytek RAYGPC Standard infrared meter with two 5 VDC alarm outputs EW-39671-00 Mfr # RAYGPC
COMPARE
four-digit, seven segment, 0.5 in H LED 120 Standard infrared meter with two 5 VDC alarm outputs
$864.50USD / Each
Raytek RAYGPCM Deluxe Infrared Meter with Two Built-In 3 A Relays EW-39671-10 Mfr # RAYGPCM
COMPARE
four-digit, seven segment, 0.5 in H LED 120 Deluxe Infrared Meter with Two Built-In 3 A Relays
$915.50USD / Each
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat