Rubber-Covered Chemfluor Hose 20267

Applications: Pharmaceutical, chemical; food and beverage handling
Characteristics: Chemical-resistant and smooth Chemfluor® hose covered in EPDM rubber. Non-stick and easy to clean fluoropolymer design that is internally bonded to rubber won't slip or move. Kink resistant with no external wire reinforcement to potentially fray. Cover is ozone and abrasion resistant.
Resin Certification: Resin is FDA compliant and USP VI compliant
Temperature range: -40 to 350°F (-40 to 177°C)
Cleaning method: CIP (Clean in place)
$60.50 - $698.00USD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Length (ft) Tubing ID (in)
Availability Pricing
ChemFluor TLCT-08,18" Rubber-Covered Hose; 18" L; 1/2" ID EW-95650-04 Mfr # TLCT-08,18"
COMPARE
1.5 1/2
$60.50USD / Each
ChemFluor TLCT-12,36" Rubber-Covered Hose; 36" L; 3/4" ID EW-95651-10 Mfr # TLCT-12,36"
COMPARE
3 3/4
$139.00USD / Each
ChemFluor TLCT-12,10' Rubber-Covered Hose; 10 ft L; 3/4" ID EW-95651-38 Mfr # TLCT-12,10'
COMPARE
10 3/4
$418.00USD / Each
ChemFluor TLCT-24,6' Rubber-Covered Hose; 6 ft L; 11/2" ID EW-95654-22 Mfr # TLCT-24,6'
COMPARE
6 1 1/2
$427.00USD / Each
ChemFluor TLCT-24,10' Rubber-Covered Hose; 10 ft L; 11/2" ID EW-95654-38 Mfr # TLCT-24,10'
COMPARE
10 1 1/2
$698.00USD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat