Rubberfab Gold-colored identifier sanitary clamps

Easy visual identification of critical joints for review in your process
  • Contructed of gold-colored 304 Stainless Steel
Easily distinguishable from standard stainless steel clamps from a distance, these gold-colored sanitary clamps are identical in size and function and can be used interchangeably with standard stainless steel clamps. Clamps feature a TiN (titanium nitride) coating. Clamps are available in a variety of sizes.
$48.50 - $81.00USD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Fitting Material Sanitary Clamp Size (Port 1) (in)
Availability Pricing
Rubberfab Gold-colored IDentifier Hinge Clamp, 1/2-3/4" Clamp Size, 304 SS EW-30562-51 Mfr # 13MHHM-304-050/075-GOLD
COMPARE
Titanium Nitride 3/4
$48.50USD / Each
Rubberfab Gold-colored IDentifier Hinge Clamp, 1-1-1/2" Clamp Size, 304 SS EW-30562-52 Mfr # 13MHHM-304-100/150-GOLD
COMPARE
Titanium Nitride 1-1/2
$59.00USD / Each
Rubberfab Gold-colored IDentifier Hinge Clamp, 2" Clamp Size, 304 SS EW-30562-53 Mfr # 13MHHM-304-200-GOLD
COMPARE
Titanium Nitride 2
$57.00USD / Each
Rubberfab Gold-colored IDentifier Hinge Clamp, 2-1/2" Clamp Size, 304 SS EW-30562-54 Mfr # 13MHHM-304-250-GOLD
COMPARE
Titanium Nitride 2-1/2
$67.00USD / Each
Rubberfab Gold-colored IDentifier Hinge Clamp, 3" Clamp Size, 304 SS EW-30562-55 Mfr # 13MHHM-304-300-GOLD
COMPARE
Titanium Nitride 3
$81.00USD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat