Sandpiper Air-Powered Double-Diaphragm PVDF Pumps

Move fluids with viscosities up to 11,000 cp
  • Air-powered motor eliminates sparking concerns associate with electrical pumps
  • Bolted pump design allows easy access to pump head for maintenance and maintains seal after repeated servicing
  • Non-metallic pumps are ideally suited for highly corrosive fluids intermittent/on-demand, portable low abrasive fluids, and suspended solids
  • Safely handles abrasive fluids and slurries — ideal for high-viscosity and shear sensitive materials
  • Encapsulated muffler provides excellent sound dampening
These pumps can move high-viscosity fluids such as paint, sludge, and sewage. However, flow rate and pressure depends on the application. If you have questions about the compatibility of your high-viscosity fluid, call our Application Specialists for more information.
Order air filters/regulators to remove impurities from your air line and to help regulate working pressure. Combination air filter/regulators feature polypropylene filter, 0- to 160-psi gauge, and a polycarbonate bowl. Temperature range is 10 to 210°F (-12 to 98°C).
$623.25 - $2,858.50USD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Max Flow Rate (GPM)
Availability Pricing
Warren Rupp S07B1K1KPNS000. Air-Powered Double-Diaphragm PVDF Pump, Santoprene; 23 GPM EW-74000-21 Mfr # S07B1K1KPNS000.
COMPARE
21
$1,659.50USD / Each
Warren Rupp S1FB3K1KPUS000 Air-Powered Double-Diaphragm PVDF Pump, Santoprene; 45 GPM EW-74000-22 Mfr # S1FB3K1KPUS000
COMPARE
45
$2,858.50USD / Each
Warren Rupp S05B2K2TPNS000 Air-Powered Double-Diaphragm PVDF Pump, PVDF, 14 GPM, PTFE Diaphragm EW-74000-46 Mfr # S05B2K2TPNS000
COMPARE
14
$1,914.00USD / Each
Warren Rupp PB.25,TS3K. Air-Powered Double-Diaphragm PVDF Pump, Santoprene; 4 GPM EW-74000-80 Mfr # PB 1/4 TS4K
COMPARE
4
$623.25USD / Each
Warren Rupp PB.25,TT3K. Air-Powered Double-Diaphragm PVDF Pump, PVDF, 4 GPM, PTFE Diaphragm EW-74000-82 Mfr # PB 1/4 TT4K
COMPARE
4
$727.75USD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat