This product is now discontinued, View Related Products

Sartorius Cubis (MSA) Semi-Micro Balances with Color Touchscreen

Top-of-the-line technology with outstanding operating convenience and display quality, especially for complex applications
  • Tiltable and removable touchscreen featuring a high-resolution color display
  • If you don't see a Cubis configuration that fits your needs, please contact us
Sartorius Cubis Analytical Balances incorporate a precisely-machined 2nd generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability as well as offer the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards. Cubis is also the first and only balance to automatically check, perform and document its exact leveling. As a part of the Cubis modular series, it allows customization of the display, weighing module and draft shield to meet specific laboratory applications to fulfill the most stringent requirements as well as allow a customer to invest in only what is necessary.

•Short measurement times result in time gained—for every single measurement
•Comes standard with Q-Level, automatic motorized leveling function
•isoCAL, a fully automatic calibration/adjustment function
•Draft shield and weigh pan can be quickly and easily disassembled and cleaned
•DU models have a glass draft shield that is manual operated
•DI draft shield offers automatic doors with intelligent learning capability and an integrated ionizer to quickly dissipate electrostatic charges
•Protected against dust and water


The MSA series also adds;
•Built-in USB, 25-pin RS232C, Ethernet communication and integrated SD card reader
•Q-Guide: Wizard-supported user/task management for easy operation and programming
• Advanced Pharma Compliance via user/password management, audit trail function, alert messages and reminder functions


•Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, formulation, density determination, totalizing, checkweighing, second tare memory, individual identifiers (IDs), calculations, statistics, time controlled functions
Call For Price

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Calibration Type Capacity (g) Readability (mg)
Availability Pricing
Sartorius MSA125P-100-DI Cubis Semi-Micro Balance 60/120g x 0.01/0.1mg EW-11229-32 Mfr # MSA125P-100-DI
COMPARE
Internal 120 0.1
Call For Price
Sartorius MSA225S100DI Cubis Semi-Micro Balance 220g x 0.01mg EW-11229-33 Mfr # MSA225S100DI
COMPARE
Internal 220 0.01
Call For Price
Sartorius MSA225P100DI Cubis Semi-Micro Balance 60/120/220Gx0.01/0.02/0.05Mg EW-11229-34 Mfr # MSA225P100DI
COMPARE
Internal 220 0.01
Call For Price
Sartorius MSA225S100DU Cubis Semi-Micro Balance 220g x 0.01mg EW-11229-35 Mfr # MSA225S100DU
COMPARE
Internal 220 0.01
Call For Price
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat