This product is now discontinued, View Related Products

Sartorius Cubis (MSE) Toploading Balances with High-Contrast LCD

Large, high-contrast liquid crystal display (LCD) with clearly structured, positive click action keys for precise activation of functions
  • Short measurement times result in time gained—for every single measurement
  • 3-place balances are considered Precision Balances
  • If you don't see a Cubis configuration that fits your needs, please contact an Application Specialist for more assistance
Sartorius Cubis Precision and Toploading Balances incorporate a precisely-machined 2nd generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability as well as offer the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards. Cubis is also the first and only balance to automatically check, perform and document its exact leveling. As a part of the Cubis modular series, it allows customization of the display, weighing module and draft shield to meet specific laboratory applications to fulfill the most stringent requirements as well as allow a customer to invest in only what is necessary.

•Q-Level, the automatic motorized leveling function (models >6.2kg offer operator guidance)
•isoCAL, a fully automatic calibration/adjustment function
•Draft shields and weigh pan can be quickly and easily disassembled and cleaned
•Cubis Precision and Toploading Balances are protected against dust and water

The MSE series also adds;
•Easy-to-understand menu guidance with short text prompts
•Built-in USB and 25-pin RS232C communication interfaces
•Perfect for users who need highest accuracy, but withless complex applications/communications


•Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, net/total formulation, density determination (buoyancy method only), totalizing, calculations
Call For Price

10 variations of this product are available.

See All Product Options Below
10 PRODUCT OPTIONS
Compareitem specifications
Capacity (g) Power (VAC) Readability (g)
Availability Pricing
Sartorius MSE623S-100-DE Cubis Precision Balance 620g x 0.001g EW-11229-13 Mfr # MSE623S-100-DE
COMPARE
620 115 0.001
Call For Price
Sartorius MSE1203S-100-DE Cubis Precision Toploader Balance 1200g x 0.001g EW-11229-14 Mfr # MSE1203S-100-DE
COMPARE
1200 115 0.001
Call For Price
Sartorius MSE3203S-100-DE Cubis Precision Toploader Balance 3200g x 0.001g EW-11229-15 Mfr # MSE3203S-100-DE
COMPARE
3200 115 0.001
Call For Price
Sartorius MSE2202S-100-D0 Cubis Toploader Balance 2200g x 0.01g EW-11229-16 Mfr # MSE2202S-100-D0
COMPARE
2200 115 0.01
Call For Price
Sartorius MSE4202S-100-D0 Cubis Toploader Balance 4200g x 0.01g EW-11229-17 Mfr # MSE4202S-100-D0
COMPARE
4200 115 0.01
Call For Price
Sartorius MSE6202S-100-D0 Cubis Toploader Balance 6200g x 0.01g 11229-18 EW-11229-18 Mfr # MSE6202S-100-D0
COMPARE
6200 115 0.01
Call For Price
Sartorius MSE8202S-000-D0 Cubis Toploader Balance 8200g x 0.01g EW-11229-19 Mfr # MSE8202S-000-D0
COMPARE
8200 115 0.01
Call For Price
Sartorius MSE10202S-000-D0 Cubis Toploader Balance 10200g x 0.01g EW-11229-20 Mfr # MSE10202S-000-D0
COMPARE
10200 115 0.01
Call For Price
Sartorius MSE8201S-ED15 Cubis Toploader Balance 8200g x 0.1g EW-11229-21 Mfr # MSE8201S-ED15
COMPARE
8200 115 0.1
Call For Price
Sartorius MSE12201S-ED15 Cubis Toploader Balance 12200g x 0.1g EW-11229-22 Mfr # MSE12201S-ED15
COMPARE
12200 115 0.1
Call For Price
Showing 1- 10 of 10

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat