This product is now discontinued, View Related Products

Simpson Controllers

FEATURES
3-1/2 or 4-1/2 Digit, 0.56'' red LED display
User-friendly programming via front panel
3-1/2 digit units have 110 VAC power supply, 2 set point relays
4-1/2 digit units have 85-240 VAC power, 4 set point relays
Optional 9-36 VDC power
Optional output signals:4-20mA, 0-10 VDC, RS485 4-20mA, 0-20mA, 0-10VDC
Optional 12 or 24 VAC excitation
Panel cutout: 1.77'' x 3.62''
Other functions and configurations available
Call For Price

15 variations of this product are available.

See All Product Options Below
15 PRODUCT OPTIONS
Compareitem specifications
Display Type Power (VAC) Description
Availability Pricing
Simpson H335-1-11-0-2-0 1/8 Din On/Off Controller 200MVDC EW-68489-15 Mfr # H335111020
COMPARE
3.5-digit, 0.56\" red 110 1/8 Din On/Off Controller 200MVDC
Call For Price
Simpson H335-1-13-0-2-0 1/8 Din On/Off Controller 20 Vdc EW-68489-16 Mfr # H335-1-13-0-2-0
COMPARE
3.5-digit, 0.56\" red 110 1/8 Din On/Off Controller 20 Vdc
Call For Price
Simpson H335-1-14-0-2-0 1/8 Din On/Off Controller 200 Vdc EW-68489-17 Mfr # H335-1-14-0-2-0
COMPARE
3.5-digit, 0.56\" red 110 1/8 Din On/Off Controller 200 Vdc
Call For Price
Simpson H335-1-15-0-2-0 1/8 Din On/Off Controller 600 Vdc EW-68489-18 Mfr # H335-1-15-0-2-0
COMPARE
3.5-digit, 0.56\" red 110 1/8 Din On/Off Controller 600 Vdc
Call For Price
Simpson H335-1-35-0-2-0 1/8 Din On/Off Controller 600 Vac EW-68489-19 Mfr # H335-1-35-0-2-0
COMPARE
3.5-digit, 0.56\" red 110 1/8 Din On/Off Controller 600 Vac
Call For Price
Simpson H335-1-45-0-2-0 1/8 Din On/Off Controller 2 Aac EW-68489-20 Mfr # H335-1-45-0-2-0
COMPARE
3.5-digit, 0.56\" red 110 1/8 Din On/Off Controller 2 Aac
Call For Price
Simpson H335-1-46-0-2-0 Controller 110Vac 5AAC 2 5AMP Relay Outpt EW-68489-21 Mfr # H335-1-46-0-2-0
COMPARE
3.5-digit, 0.56\" red 110 Controller 110Vac 5AAC 2 5AMP Relay Outpt
Call For Price
Simpson H335-1-71-2-0-0 1/8 Din On/Off Controller 4-20 Madc EW-68489-22 Mfr # H335-1-71-2-0-0
COMPARE
3.5-digit, 0.56\" red 110 1/8 Din On/Off Controller 4-20 Madc
Call For Price
Simpson H345-1-11-0-4-0 200 Mv Hawk3 Advanced Digital Controller EW-68489-23 Mfr # H345-2-11-0-4-0
COMPARE
4.5-digit, 0.56\" red 85 to 240 200 Mv Hawk3 Advanced Digital Controller
Call For Price
Simpson H345-1-46-0-4-0 5ACA Hawk 3 Advanced Digital Controller EW-68489-24 Mfr # H345-2-46-0-4-0
COMPARE
4.5-digit, 0.56\" red 85 to 240 5ACA Hawk 3 Advanced Digital Controller
Call For Price
Simpson H345-1-53-0-4-0 2 Vac Trms Hawk 3 Advanced Digital Controller EW-68489-25 Mfr # H345-2-53-0-4-0
COMPARE
4.5-digit, 0.56\" red 85 to 240 2 Vac Trms Hawk 3 Advanced Digital Controller
Call For Price
Simpson H345-1-55-0-4-0 600Vac Trms Hawk 3 Advanced Digital Controller EW-68489-26 Mfr # H345-2-55-0-4-0
COMPARE
4.5-digit, 0.56\" red 85 to 240 600Vac Trms Hawk 3 Advanced Digital Controller
Call For Price
Simpson H345-1-65-0-4-0 2ACA Trms Hawk 3 Advanced Digital Controller EW-68489-27 Mfr # H345-2-65-0-4-0
COMPARE
4.5-digit, 0.56\" red 85 to 240 2ACA Trms Hawk 3 Advanced Digital Controller
Call For Price
Simpson H345-2-66-0-4-0 5ACA Trms Hawk 3 Advanced Digital Controller EW-68489-28 Mfr # H345-2-66-0-4-0
COMPARE
4.5-digit, 0.56\" red 85 to 240 5ACA Trms Hawk 3 Advanced Digital Controller
Call For Price
Simpson H345-1-71-0-4-0 4-20MA Hawk 3 Advanced Digital Controller EW-68489-29 Mfr # H345-2-71-0-4-0
COMPARE
4.5-digit, 0.56\" red 85 to 240 4-20MA Hawk 3 Advanced Digital Controller
Call For Price
Showing 1- 15 of 15

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat