Starrett Electronic Slide Calipers

Adjustment thumb wheel with lock screw securely holds slide in position
  • Inch/millimeter conversion reads .0005'' (0.01 mm) resolution
  • Last measuring position retained when shut off
  • Automatic shut-off after 5 minutes of nonuse
  • Linear accuracy meets DIN862 standards
The electronic slide calipers are lightweight, ergonomic, easy-to-use, and a rugged stainless steel body. They offer a slim, streamline profile, a large, clear, easy-to-read LCD display with 0.32" high characters, long battery life, and function buttons for zero and inch/mm. Also included is an integrated depth rod.
$238.00 - $327.00USD / Each

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Accuracy (mm) Max range (in) Resolution
Availability Pricing
Starrett EC799A-6/150 Electronic Slide Caliper, Stainless Steel, .0005" Resolution, 0-6" Range EW-09925-20 Mfr # EC799A-6/150
COMPARE
From 0 to 100: ±0.02; from 100 to 150: ±0.04 6 0.0005 in
$238.00USD / Each
Starrett EC799A-8/200 Electronic Slide Calipers, Stainless Steel, .0005" Resolution, 0-8" Range EW-09925-21 Mfr # EC799A-8/200
COMPARE
From 0 to 100: ±0.02; from 100 to 200: ±0.04 8 0.0005 in
$327.00USD / Each
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-847-549-7600
Live chat