Tabletop Filling System Using Piston Pumps

Dispense solutions for small batch filling needs with precise accuracy
  • Dispense from <1 to 130 mL
  • Maintain high accuracy (±0.5% or better) with high cycle rate
  • Handle a wide range of viscosities
Ideal for repetitive dispensing of free-flowing, semi-viscous, or viscous fluids. A rotating micrometer adjustment volume control is attached to the piston pump. The longer the piston pump stroke, the greater the dispensed volume. The liquid is drawn in during the first 180 degrees of the rotational motion of the micrometer volume control assembly (intake stroke), and dispensed during the second 180 degrees of the rotation (discharge stroke).
Operate the system via foot switch (included with system) or continuous cycle mode.
$4,836.00 - $5,489.00USD / Each

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
Wetted Materials Description
Availability Pricing
Filamatic 1275-2 Piston Pump, 1.5 To 15 mL (SS, silicone, PTFE) EW-76500-20 Mfr # 1275-2
COMPARE
SS, silicone, PTFE Piston Pump, 1.5 To 15 mL (SS, silicone, PTFE)
$4,836.00USD / Each
Filamatic 8649 Piston Pump, 6.0 To 60 mL, Heavy Viscosity EW-76500-50 Mfr # 8649
COMPARE
SS, silicone, PTFE Piston Pump, 6.0 To 60 mL, Heavy Viscosity
$5,489.00USD / Each
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat