This product is now discontinued, View Related Products

Thermo Scientific™ HyPURITY C8 Columns

High purity silica provides excellent and reproducible results
These C8 columns are characterized, tested, and validated under strict ISO 9001:2000 manufacturing procedures, guaranteeing the column will perform as stated.
Each HyPURITY C8 column contains the following phase specifications:

  • Pore size: 190Å

  • Nominal surface area: 200m2/g

  • Percent carbon: 8%

  • USP Code: L7

  • Phase Code: 222

Call For Price

19 variations of this product are available.

See All Product Options Below
19 PRODUCT OPTIONS
Compareitem specifications
Column Inside Diameter (ID) (mm) Column Length (mm) Column Particle Size (µm)
Availability Pricing
Thermo Scientific HyPurity 22205-051030 C8 Column - Length 50mm, 1.0mm ID, 5µm particle size EW-01876-00 Mfr # 22205-051030
COMPARE
5
Call For Price
Thermo Scientific HyPurity 22205-052130 C8 Column - Length 50mm, 2.1mm ID, 5µm particle size EW-01876-01 Mfr # 22205-052130
COMPARE
5
Call For Price
Thermo Scientific HyPurity 22205-053030 C8 Column - Length 50mm, 3.0mm ID, 5µm particle size EW-01876-02 Mfr # 22205-053030
COMPARE
5
Call For Price
Thermo Scientific HyPurity 22205-054030 C8 Column - Length 50mm, 4.0mm ID, 5µm particle size EW-01876-03 Mfr # 22205-054030
COMPARE
5
Call For Price
Thermo Scientific HyPurity 22205-054630 C8 Column - Length 50mm, 4.6mm ID, 5µm particle size EW-01876-04 Mfr # 22205-054630
COMPARE
5
Call For Price
Thermo Scientific HyPurity 22205-101030 C8 Column - Length 100mm, 1.0mm ID, 5µm particle size EW-01876-05 Mfr # 22205-101030
COMPARE
5
Call For Price
Thermo Scientific HyPurity 22205-102130 C8 Column - Length 100mm, 2.1mm ID, 5µm particle size EW-01876-06 Mfr # 22205-102130
COMPARE
5
Call For Price
Thermo Scientific HyPurity 22205-103030 C8 Column - Length 100mm, 3.0mm ID, 5µm particle size EW-01876-07 Mfr # 22205-103030
COMPARE
5
Call For Price
Thermo Scientific HyPurity 22205-104630 C8 Column - Length 100mm, 4.6mm ID, 5µm particle size EW-01876-08 Mfr # 22205-104630
COMPARE
5
Call For Price
Thermo Scientific HyPurity 22205-151030 C8 Column - Length 150mm, 1.0mm ID, 5µm particle size EW-01876-09 Mfr # 22205-151030
COMPARE
5
Call For Price
Thermo Scientific HyPurity 22205-152130 C8 Column - Length 150mm, 2.1mm ID, 5µm particle size EW-01876-10 Mfr # 22205-152130
COMPARE
5
Call For Price
Thermo Scientific HyPurity 22205-153030 C8 Column - Length 150mm, 3.0mm ID, 5µm particle size EW-01876-11 Mfr # 22205-153030
COMPARE
5
Call For Price
Thermo Scientific HyPurity 22205-154030 C8 Column - Length 150mm, 4.0mm ID, 5µm particle size EW-01876-12 Mfr # 22205-154030
COMPARE
5
Call For Price
Thermo Scientific HyPurity C8 Column - Length 150mm, 4.6mm ID, 5µm particle size EW-01876-13 Mfr # 22205-154630
COMPARE
4.6 150 5
Call For Price
Thermo Scientific HyPurity 22205-251030 C8 Column - Length 250mm, 1.0mm ID, 5µm particle size EW-01876-14 Mfr # 22205-251030
COMPARE
5
Call For Price
Thermo Scientific HyPurity 22205-252130 C8 Column - Length 250mm, 2.1mm ID, 5µm particle size EW-01876-15 Mfr # 22205-252130
COMPARE
5
Call For Price
Thermo Scientific HyPurity 22205-253030 C8 Column - Length 250mm, 3.0mm ID, 5µm particle size EW-01876-16 Mfr # 22205-253030
COMPARE
5
Call For Price
Thermo Scientific HyPurity 22205-254030 C8 Column - Length 250mm, 4.0mm ID, 5µm particle size EW-01876-17 Mfr # 22205-254030
COMPARE
5
Call For Price
Thermo Scientific HyPurity 22205-254630 C8 Column - Length 250mm, 4.6mm ID, 5µm particle size EW-01876-18 Mfr # 22205-254630
COMPARE
4.6 250 5
Call For Price
Showing 1- 19 of 19

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat