This product is now discontinued, View Related Products

Thermo Scientific Revco DxF Ultra-Low Temperature Freezers

Uncompromised sample protection
These DxF upright series of freezers are designed for daily sample protection and dependability. They feature a state-of-the-art refrigeration system, rugged powder-coated heavy-gauge steel exterior construction that resists chipping and rust, and an easy-to-use centralized information center with microprocessor control. The 5" (12.7 cm) thick foamed-in-place polyurethane insulation keeps the freezers running at peak performance with minimal cold loss. A vacuum relief port allows easy access to your samples after door openings and a lockable door handle prevents unauthorized access.

State-of-the-art power management system with low-voltage surge protection and buck/boost maintain optimal conditions while saving energy. Five interior doors minimize cold air loss and promote temperature recovery after door closings. Solid stainless steel shelving is sturdy and easily supports the fullest loads. Other features include an easy-to-remove air filter and two access ports for external sensors.

DxF Freezers feature a knee-level microprocessor control panel and a galvanized steel interior. Choose from three sizes to fit your lab needs from -10 to -40°C (14 to -40°F).

Optional items include CO2 backup system, factory-installed chart recorder, and racks to create customized storage configurations.
Call For Price

9 variations of this product are available.

See All Product Options Below
9 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Freezer Capacity (cu ft) Power (Hz) Power (VAC)
Availability Pricing
Thermo Scientific Revco DXF24040A DxF Upright Freezer, -40C, 13 cu ft; 115V/60Hz EW-44146-31 Mfr # DXF24040A
COMPARE
17 60 115
Call For Price
Thermo Scientific Revco DXF24040D DxF Upright Freezer, -40C, 13 cu ft; 208V/60Hz EW-44146-32 Mfr # DXF24040D
COMPARE
17 60 208 / 230
Call For Price
Thermo Scientific Revco DXF24040V DxF Upright Freezer, -40C, 13 cu ft; 230V/50Hz EW-44146-33 Mfr # DXF24040V
COMPARE
17 50 230
Call For Price
Thermo Scientific Revco DXF32040A DxF Upright Freezer, -40C, 17.3 cu ft; 115V/60Hz EW-44146-34 Mfr # DXF32040A
COMPARE
20 60 115
Call For Price
Thermo Scientific Revco DXF32040D DxF Upright Freezer, -40C, 17.3 cu ft; 208V/60Hz EW-44146-35 Mfr # DXF32040D
COMPARE
20 60 208 / 230
Call For Price
Thermo Scientific Revco DXF32040V DxF Upright Freezer, -40C, 17.3 cu ft; 230V/50Hz EW-44146-36 Mfr # DXF32040V
COMPARE
20 50 230
Call For Price
Thermo Scientific Revco DXF40040A DxF Upright Freezer, -40C, 23 cu ft; 115V/60Hz EW-44146-37 Mfr # DXF40040A
COMPARE
3 60 115
Call For Price
Thermo Scientific Revco DXF40040D DxF Upright Freezer, -40C, 23 cu ft; 208V/60Hz EW-44146-38 Mfr # DXF40040D
COMPARE
3 50 230
Call For Price
Thermo Scientific Revco DXF40040V DxF Upright Freezer, -40C, 23 cu ft; 230V/50Hz EW-44146-39 Mfr # DXF40040V
COMPARE
12.7 60 115
Call For Price
Showing 1- 9 of 9

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat