Thermo Scientific TRACE TR-35MS (35% Phenyl polysilphenylene-siloxane) GC Columns

Low bleed provides reproducible and accurate results
Thermo Scientific TRACE GC columns have been tested and found to provide less than half the bleed of competitive capillary columns. Low bleeding means fewer problems with low sensitivity, contamination of the detector, lower temperature limits, and shorter life spans. These columns have been manufactured with improved bonding to be extremely robust, minimizing the risk of damage due to contaminated carrier gases. Improved column-to-column reproducibility guarantees that your column will work with the same high standard as those purchased years from now. Each column goes through rigorous testing and is delivered with a certificate of traceability to guarantee the performance.

TRACE TR-35MS Columns are ideal columns for GC/MS applications high temperature phase and moderate polarity. With low bleed and inertness, these columns provide minimal peak tailing, narrow peaks, and excellent separation.
$358.60 - $1,001.00USD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Column Inside Diameter (ID) (mm) Column Length (cm) Column Particle Size (µm)
Availability Pricing
Thermo Scientific TRACE 260C155P GC Column; 60m L, 0.32mm ID, 0.25um thick EW-01854-08 Mfr # 260C155P
COMPARE
0.32
$1,001.00USD / Each
Thermo Scientific TRACE 260C225P GC Column; 30m L, 0.53mm ID, 0.50um thick EW-01854-14 Mfr # 260C225P
COMPARE
0.53
$649.50USD / Each
Thermo Scientific TRACE 260C286P GC Column; 15m L, 0.53mm ID, 1.0um thick EW-01854-16 Mfr # 260C286P
COMPARE
0.53
$358.60USD / Each
Thermo Scientific TRACE 260C298P GC Column; 30m L, 0.53mm ID, 1.0um thick EW-01854-18 Mfr # 260C298P
COMPARE
0.53
$649.50USD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat