This product is now discontinued, View Related Products

Thermo Scientific TRACE TR-SimDist (100% Dimethyl polysiloxane) GC Columns

Low bleed provides reproducible and accurate results
Thermo Scientific TRACE GC columns have been tested and found to provide less than half the bleed of competitive capillary columns. Low bleeding means fewer problems with low sensitivity, contamination of the detector, lower temperature limits, and shorter life spans. These columns have been manufactured with improved bonding to be extremely robust, minimizing the risk of damage due to contaminated carrier gases. Improved column-to-column reproducibility guarantees that your column will work with the same high standard as those purchased years from now. Each column goes through rigorous testing and is delivered with a certificate of traceability to guarantee the performance.
Thermo Scientific TRACE TR-SimDist columns are strongly cross-linked and have a high temperature (up to 400
Call For Price

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
Compareitem specifications
Column Inside Diameter (ID) (mm) Column Length (cm) Column Particle Size (µm)
Availability Pricing
Thermo Scientific TRACE 260S020P GC Column; 10m L, 0.10mm ID, 0.10um thick EW-01853-40 Mfr # 260S020P
COMPARE
0.1
Call For Price
Thermo Scientific TRACE 260S025P GC Column; 10m L, 0.53mm ID, 0.10um thick EW-01853-42 Mfr # 260S025P
COMPARE
0.53
Call For Price
Thermo Scientific TRACE 260S250P GC Column; 10m L, 0.53mm ID, 0.90um thick EW-01853-44 Mfr # 260S250P
COMPARE
0.53
Call For Price
Thermo Scientific TRACE 260S347P GC Column, 6-m length, 0.53-mm ID, 2.65µm film thickness EW-01853-46 Mfr # 260S347P
COMPARE
0.53
Call For Price
Thermo Scientific TRACE 260S348P GC Column; 10m L, 0.53mm ID, 2.65um thick EW-01853-48 Mfr # 260S348P
COMPARE
0.53
Call For Price
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat