This product is now discontinued, View Related Products

Thermo Scientific TRACE TR-V1 (Cyanopropylphenyl polysiloxane) GC Columns

Low bleed provides reproducible and accurate results
Thermo Scientific TRACE GC columns have been tested and found to provide less than half the bleed of competitive capillary columns. Low bleeding means fewer problems with low sensitivity, contamination of the detector, lower temperature limits, and shorter life spans. These columns have been manufactured with improved bonding to be extremely robust, minimizing the risk of damage due to contaminated carrier gases. Improved column-to-column reproducibility guarantees that your column will work with the same high standard as those purchased years from now. Each column goes through rigorous testing and is delivered with a certificate of traceability to guarantee the performance.
Thermo Scientific TRACE TR-V1 Columns provide selectivity, good retention, and separation of volatile compounds at a maximum temperature of 300<deg>C. This low operating temperature provides versatility for samples containing less volatile compounds.
Call For Price

9 variations of this product are available.

See All Product Options Below
9 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Column Inside Diameter (ID) (mm) Column Length (m) Film Thickness (µm)
Availability Pricing
Thermo Scientific TRACE 260V495P GC Column 20-m length, 0.18-mm, 1.00µm film thickness EW-01854-54 Mfr # 260V495P
COMPARE
0.18 20 1
Call For Price
Thermo Scientific TRACE 260V496P GC Column 40-m length, 0.18-mm, 1.00µm film thickness EW-01854-56 Mfr # 260V496P
COMPARE
0.18 40 1
Call For Price
Thermo Scientific TRACE 260V332P GC Column 30-m length, 0.25-mm, 1.40µm film thickness EW-01854-58 Mfr # 260V332P
COMPARE
0.25 30 1.4
Call For Price
Thermo Scientific TRACE 260V333P GC Column 60-m length, 0.25-mm, 1.40µm film thickness EW-01854-60 Mfr # 260V333P
COMPARE
0.25 60 1.4
Call For Price
Thermo Scientific TRACE 260V339P GC Column 30-m length, 0.32-mm, 1.80µm film thickness EW-01854-62 Mfr # 260V339P
COMPARE
0.32 30 1.8
Call For Price
Thermo Scientific TRACE 260V341P GC Column; 60m L, 0.32mm ID, 1.8um thick EW-01854-64 Mfr # 260V341P
COMPARE
0.32 60 1.8
Call For Price
Thermo Scientific TRACE 260V396P GC Column; 30m L,x 0.53mm ID, 3.0um thick EW-01854-66 Mfr # 260V396P
COMPARE
0.53 30 3
Call For Price
Thermo Scientific TRACE 260V408P GC Column; 60m L, 0.53mm ID, 3.0um thick EW-01854-68 Mfr # 260V408P
COMPARE
0.53 60 3
Call For Price
Thermo Scientific TRACE 260V490P GC Column; 75m L, 0.53mm ID, 3.0um thick EW-01854-70 Mfr # 260V490P
COMPARE
0.53 75 3
Call For Price
Showing 1- 9 of 9

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat