TYGON Lab Tubing, 50 ft/pack

Formulation: Tygon® E-3603
Applications: General laboratory use.
Characteristics: Long life, won't age or oxidize, fits tightly to glass and metal, bends to small radius curves, nontoxic. Transparent.
Certifications: FDA compliant. Made according to GMP.
Temperature range: –58 to 165°F (–50 to 74°C)
Sterilize: Ethylene oxide or autoclave for 30 min at 250°F (121°C), 15 psi. After autoclaving, dry at no more than 150°F (66°C) for 2 to 2-1/2 hours.
$46.50 - $1,722.00USD / Pkg of 1

6 variations of this product are available.

See All Product Options Below
6 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Max Pressure (PSI) Tubing ID (in) Tubing OD (in)
Availability Pricing
COMPARE
58 3/16 7/16
$198.00USD / Pkg of 1
COMPARE
19 1/4 5/16
$51.50USD / Pkg of 1
COMPARE
19 1 1
$822.00USD / Pkg of 1
COMPARE
24 3/16 1/4
$46.50USD / Pkg of 1
COMPARE
17 1 1/4 1 1/2
$686.00USD / Pkg of 1
COMPARE
26 1 1/2 2
$1,722.00USD / Pkg of 1
Showing 1- 6 of 6

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat