This product is now discontinued, View Related Products

VELP DK Series Manual Digestion Systems

Upgrade to maintenance-free, complete, homogeneous digestion
  • Must order sample racks, suction cap, support system, and test tubes for a complete operational unit
  • Simple graphic display makes programming quick and easy
  • Aluminum block offers uniform heating for greater reliability
  • Versatile programming options and accessories for TKN, COD, pharma and more
  • Environment-friendly low CO2 emissions
  • Rapid heat-up time—only 22 minutes to reach 420°C
  • Compact space-saving design
  • Conform to AOAC, EPA, DIN, GLP, and ISO standards
Use these digestion systems to perform Total Kjeldahl Nitrogen (TKN) analysis, Chemical Oxygen Demand (COD), Devarda Method, and other nitrogen/protein analyses. The microprocessor controls the aluminum block temperature while an electronic auto-calibration system ensures high reliability. Versatile programming options enables you to select an application and start work immediately. Sample protection is tightly controlled with temperature precision and stability of ±0.5°C.

All models feature simple button keypad, clear graphic display, and multiple languages to quickly guide you in planning and monitoring digestion phases. USB interface offers a convenient method to download data to PC.

The DK series is a manually operated system offering a 20-program memory, each with up to four temperature ramps. RS-232 interface allows you to transfer data to PC per GLP requirements. Required operating accessories include a support system, sample rack with heat shields, suction cap, and test tubes.
Call For Price

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
Compareitem specifications
Power (VAC) Tube Size (mL) Description
Availability Pricing
Velp DK20/26 Manual Digester, 20 Position, 100 mL; 115 VAC EW-86579-84 Mfr # F30110185
COMPARE
115 100 Manual Digester, 20 Position, 100 mL; 115 VAC
Call For Price
Velp DK6 Manual Digester, 6 Position, 250 mL; 115 VAC EW-86579-85 Mfr # F30110182
COMPARE
115 250 Manual Digester, 6 Position, 250 mL; 115 VAC
Call For Price
Velp DK8 Manual Digester, 8 Position, 250 mL; 115 VAC EW-86579-86 Mfr # F30110020
COMPARE
115 250 Manual Digester, 8 Position, 250 mL; 115 VAC
Call For Price
Velp DK42/26 Manual Digester, 42 Position, 100 mL; 230 VAC/50-60Hz EW-86579-87 Mfr # F30100360
COMPARE
230 100 Manual Digester, 42 Position, 100 mL; 230 VAC/50-60Hz
Call For Price
Velp DK20 Manual Digester, 20 Position, 250 mL; 230 VAC/50-60Hz EW-86579-88 Mfr # F30100350
COMPARE
230 250 Manual Digester, 20 Position, 250 mL; 230 VAC/50-60Hz
Call For Price
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat