This product is now discontinued, View Related Products

Water-Resistant IP67 Electronic Calipers with Output

Induction-type linear encoder system minimizes errors in motion transmission
  • IP67 level of protection against coolant, water, dirt and dust
  • Accuracy meets DIN 862 standards
  • Inch/millimeter conversion reads 0.005'' (0.01 mm) resolution
  • Automatic display shutoff after 30 minutes of nonuse
The electronic calipers with RS232 output offers large, easy-to-read, high contrast LCD readout, a rugged stainless steel body and IP67 protection against coolants, water, chips, dust and dirt. Other features included an induction type linear encoder system, inch/millimeter metric conversion, fine adjustment and slide lock.
Call For Price

3 variations of this product are available.

See All Product Options Below
3 PRODUCT OPTIONS
Compareitem specifications
Accuracy (mm) Max range (in) Resolution
Availability Pricing
Starrett 798B-6/150 Electronic Caliper with Output, Stainless Steel, 0-6" EW-09925-25 Mfr # 798B-6/150
COMPARE
From 0 to 100: ±0.02; from 100 to 150: ±0.03 6 0.0005 in
Call For Price
Starrett 798B-8/200 Electronic Caliper with Output, Stainless Steel, 0-8" EW-09925-26 Mfr # 798B-8/200
COMPARE
8
Call For Price
Starrett 798B-12/300 Electronic Calipers with Output, Stainless Steel, 0-12" EW-09925-27 Mfr # 798B-12/300
COMPARE
From 0 to 100: ±0.02; from 100 to 300: ±0.03 12 0.0005 in
Call For Price
Showing 1- 3 of 3

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat