This product is now discontinued, View Related Products

Wika Solar Industrial Thermometer

The Solar Industrial thermometer eliminates mercury filled glass thermometers and offers users fast, accurate, and easy-to-read temperature indications. This thermometer features a totally adjustable case to permit viewing at any angle, and its bulb and socket are completely interchangeable with standard industrial glass thermometers.

The Solar Industrial thermometer is switchable between Fahrenheit and Celsius, and offers a sensing range of -50 to 300degF and -50 to 150degC, resolved in tenths of a degree, with accuracy to within 1% of reading. The solar panels on the instrument require only 10 LUX (one foot-candle) of light to power the 3/8" LCD digits, and the thermometer updates its reading every 10 seconds. The case is made of high-impact ABS, and the thermometer is availa
Call For Price

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Max Temperature (° F) Min Temperature (° F) Description
Availability Pricing
Wika D010300WI Ti.D01 Adjustable Angle Solar Thermometer, 3.5" L without Well; -50/300F EW-90552-49 Mfr # D010300WI
COMPARE
300 -50 Ti.D01 Adjustable Angle Solar Thermometer, 3.5\" L without Well; -50/300F
Call For Price
Wika D010301WI Ti.D01: -50/300 F 3.5" Stem Adjustable Angle Solar Industrial Thermometer EW-90552-50 Mfr # D010301WI
COMPARE
300 -50 Ti.D01: -50/300 F 3.5\" Stem Adjustable Angle Solar Industrial Thermometer
Call For Price
Wika D010600WI Ti.D01: -50/300 F 6" Stem Adjustable Angle No Well Solar Industrial Thermometer EW-90552-51 Mfr # D010600WI
COMPARE
300 -50 Ti.D01: -50/300 F 6\" Stem Adjustable Angle No Well Solar Industrial Thermometer
Call For Price
Wika D010601WI Ti.D01: -50/300 F 6" Stem Adjustable Angle Solar Industrial Thermometer EW-90552-52 Mfr # D010601WI
COMPARE
300 -50 Ti.D01: -50/300 F 6\" Stem Adjustable Angle Solar Industrial Thermometer
Call For Price
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat