This product is now discontinued, View Related Products

Yamato Digital Rotary Evaporator Systems

Quality, digital units for easy repetition
  • Standard motorized lift for easy height adjustment
  • Three glassware configurations to suit your requirements
These rotary evaporators were designed for ease of use. Each unit comes standard with digital display for both bath temperature and rotational speed, allowing you to record and repeat parameters easily. The movable rotary joint accommodates different size glassware and allows for a change in the contact position of the vacuum seal. Quick release evaporating flask allows for easier addition and removal of sample. Built-in safety feature shuts off rotary evaporator if abnormalities are detected.


Bath is available for either water or oil use. Water bath operates to 100°C; oil bath operates to 180°C. Each bath is made of stainless steel insert, which is easily removed for cleanup. Heat resistant resin exterior prevents burns. Built-in timer can be set from 0 to 999 hours. Safety features include automatic overload protection and bath level sensor.
Call For Price

12 variations of this product are available.

See All Product Options Below
12 PRODUCT OPTIONS
Compareitem specifications
Bath Type Capacity Condenser Type
Availability Pricing
Yamato RE-301-AW Rotary Evaporator with Diagonal glassware, water bath, 115V/60Hz EW-28622-05 Mfr # RE-301-AW
COMPARE
Water 1 L Diagonal
Call For Price
Yamato RE-300-AO Rotary Evaporator with Diagonal glassware, oil bath, 115V/60Hz EW-28622-10 Mfr # RE-300-AO
COMPARE
Oil Diagonal
Call For Price
Yamato RE-301-BW Rotary Evaporator with vertical glassware, water bath, 115V/60Hz EW-28622-25 Mfr # RE-301-BW
COMPARE
Water 1 L Vertical
Call For Price
Yamato RE-301-BO Rotary Evaporator with vertical glassware, oil bath, 115V/60Hz EW-28622-30 Mfr # RE-301-BO
COMPARE
Oil 1 L Vertical
Call For Price
Yamato RE-301-CW Rotary Evaporator with cold-trap glassware, water bath, 115V/60Hz EW-28622-45 Mfr # RE-301-CW
COMPARE
Water Cold-trap
Call For Price
Yamato RE-301-CO Rotary Evaporator with cold-trap glassware, oil bath, 115V/60Hz EW-28622-50 Mfr # RE-301-CO
COMPARE
Oil Cold-trap
Call For Price
Yamato RE-601-AW Digital Rotary Evaporator System, Diagonal, Water Bath; 115V EW-28623-00 Mfr # RE-601-AW
COMPARE
Water 1 L Diagonal
Call For Price
Yamato RE-600-AO Digital Rotary Evaporator System, Diagonal, Oil Bath; 115V EW-28623-05 Mfr # RE-600-AO
COMPARE
Oil Diagonal
Call For Price
Yamato RE-601-BW Digital Rotary Evaporator System, Vertical, Water Bath; 115V EW-28623-10 Mfr # RE-601-BW
COMPARE
Water 1 L Vertical
Call For Price
Yamato RE-601-BO Digital Rotary Evaporator System, Vertical, Oil Bath; 115V EW-28623-15 Mfr # RE-601-BO
COMPARE
Oil Vertical
Call For Price
Yamato RE-601-CW Digital Rotary Evaporator System, Coldtrap, Water Bath; 115V EW-28623-20 Mfr # RE-601-CW
COMPARE
Water Cold-trap
Call For Price
Yamato RE-601-CO Digital Rotary Evaporator System, Coldtrap, Oil Bath; 115V EW-28623-25 Mfr # RE-601-CO
COMPARE
Oil Cold-trap
Call For Price
Showing 1- 12 of 12

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat