This product is now discontinued, View Related Products

YSI Model 3100 Benchtop Conductivity Meter

Meter measures temperature, salinity, and conductivity. It runs a self-diagnostic test sequence every time you turn it on to ensure smooth operation. The instrument uses forced-current measurement technology, and other features include direct-reading digital display adjustable temperature coefficient, reference temperature, and automatic temperature compensation. Order conductivity cells separately.
Call For Price

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
Conductivity Resolution Min Conductivity Power (VAC)
Availability Pricing
YSI 3100-115 Conductivity Meter; 115 VAC EW-19755-00 Mfr # 031036
COMPARE
0.1 or 1 μS; 0.01, 0.1, or 1 mS 0 to 499.9 µS, 0 to 4999 µS, 0 to 49.99 mS, 0 to 499.9 mS 115
Call For Price
YSI 3100-230 Conductivity Meter; 230 VAC EW-19755-20 Mfr # 031037
COMPARE
0.1 or 1 μS; 0.01, 0.1, or 1 mS 0 to 499.9 µS, 0 to 4999 µS, 0 to 49.99 mS, 0 to 499.9 mS 230
Call For Price
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat