TYGON Lab (R-3603) Tubing

TYGON® Lab (R-3603) Tubing

Advantages:

  • Inexpensive tubing for general laboratory applications.
  • Nonaging, nonoxidizing.
  • Clear for easy flow monitoring.
  • Handles virtually all inorganic chemicals.
  • Low gas permeability.
  • Smooth bore.
  • Good for viscous fluids.
  • High dielectric constant.
  • Limitations:

  • Limited pumping life
  • Potential leaching of plasticizer.
  • Application Suitability:

    Acids: Good
    Alkalies: Good
    Organic solvents: Not recommended
    Pressure: Good
    Vacuum: Good
    Viscous fluids: Excellent
    Sterile fluids: Poor

    Physical Characteristics and Composition:

  • Thermoplastic.
  • PVC-based material with plasticizer.
  • Firm (stiff) material.
  • Transparent, clear.
  • Temperature Range:
    -58 to 165°F (-50 to 74°C)

    Meets Classifications:

  • FDA 21 CFR 175.300
  • Gas Permeability:

    cc x mm x 10-10
    (cm2 x sec. x cm Hg
    CO2: 360
    H2: 97
    O2: 80
    N2: 40

    Cleaning/Sterilization:

  • Sterilize with ethylene oxide (ETO) or autoclave.
  • To autoclave: Coil loosely in nonlinting cloth or paper; autoclave at 250°F (121°C), 15 psi for 30 minutes (tubing will appear milky); air dry at max 150°F (66°C) for 2 to 2.5 hours until clear.