The product you searched is discontinued. Below is the suggested replacement. Compare to discontinued item.

Cole-Parmer TC9100 Benchtop Temperature Controller for Thermocouples; 115 VAC

Representative image only.

Cole-Parmer TC9100 Benchtop Temperature Controller for Thermocouples; 115 VAC

Cole-Parmer | Item: EW-89800-11

Direct plug-in of heating or cooling devices

$1,590.00USD / Each

for an additional
$212.25USD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,590.00USD / Each

Buy It Together

Current Item

Cole-Parmer TC9100 Benchtop Temperature Controller for Thermocouples; 115 VAC
Cole-Parmer TC9100 Benchtop Temperature Controller for Thermocouples; 115 VAC
8980011

$1,590.00USD / Each
+ + + + =
Total Price 4741.50 ADD 5 ITEMS TO CART
Product Description

Includes

grid support bracket, electrical noise canceling ferrite clip, and 6 ft power cord with U.S. standard plug.

Key Features

  • Simple on/off control to sophisticated auto-tuning PID control
  • Simultaneous view measured value and set point on two-line display
  • Front panel indicates output and alarm conditions
  • Grid support bracket ideal for fume hood mounting
  • 1 year warranty

More About this Item

The benchtop single-loop temperature controllers are designed to regulate a user-defined set point temperature. The microprocessor control provides heating/cooling tolerances for demanding applications found in laboratory or industrial environments. Temperature scale selectable to read in °F, °C, K (Kelvin), or °R (Rankine). An auto-tuning function provides automatic configuration of the PID parameters with minimum user configuration required. Nonvolatile memory stores all user-defined information.
A convenient output receptacle, located on the back of the units, allows for direct plug-in of heaters and other devices. All models accept eight thermocouple types (J, K,N,R,S,T B, and E). Safety features include a loop-break alarm, overtemperature and timer cutoffs, separate fuses for instrument and output receptacle, and audible/visible out-of-range alarms.

Please Note: Effective March 2026, the Digi-Sense Benchtop Temperature Controller for Thermocouples has now been rebranded Cole-Parmer under Model number TC9100. All the same great features and specifications, just with a new and improved look.

1 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneCanadian Standards AssociationISO9001 Certified SupplierITS-90UL Listed.
Specifications
  • Max Temperature (° F)2502
  • Min Temperature (° F)-328
  • Min Temperature (° C)-200
  • Max Temperature (DegreeC)1800
  • AccuracyTypes J, K, T, E, N: ±0.1% of span ;Types B, R, S: ±0.2% of span. ;Span equals: 1000⁰F (540⁰C) min.
  • Resolution0.1⁰; 1⁰ above 999.9⁰ and below -99.9⁰
  • Control Input ThermocoupleYes
  • Control Output 1Power receptacle rated for 120 VAC, 15 A max
  • Alarm OutputNo
  • Data LoggingNo
  • Display TypeOLED
  • Height (in)5
  • Width (in)8
  • Depth (in)9
  • Height (mm)127
  • Width (mm)203.2
  • Depth (mm)228.6
  • Power (VAC)120
  • DescriptionBenchtop Temperature Controller for Thermocouples; 120 VAC
  • Warranty1 year
Reviews
Q&A