Cole-Parmer PTFE Metering Valve, Medium Range, 1/4" Compression, 3000 mL/min Air, 180 mL/min Water

Representative image only.

Cole-Parmer PTFE Metering Valve, Medium Range, 1/4" Compression, 3000 mL/min Air, 180 mL/min Water

Cole-Parmer | Item: UX-15306-09

Provides precise regulation of corrosive gasses and liquids

$315.00USD / Each

$315.00USD / Each
Product Description

Key Features

  • Non-fluid contacting external parts are made of anodized aluminum
  • Valves offer three conveniently overlapping flow ranges
  • Safety handle prevents over tightening and facilitates fine metered regulation

More About this Item

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Connection Type1/4" Compression
  • Orifice (in)0.125
  • Orifice (mm)3.175
  • Flow Coefficient (Cv)0.015
  • Max Flow Rate For Air (LPM)3
  • Max Flow Rate For Water (LPM)0.18
  • Max Flow Rate For Air (mL/min)3000
  • Max Flow Rate For Water (mL/min)180
  • Max Pressure (PSI)75
  • Max Pressure (bar)5.2
  • Max Temperature (° F)150
  • Max Temperature (° C)65
  • Wetted MaterialsPTFE and PCTFE
  • DescriptionMedium Range PTFE Metering Valve, Aluminum Shell, 1/4" Comp. Fittings, Q-Max Air: 3000mL/min., Water: 180mL/min.
Reviews
Q&A