Cole-Parmer Standard Manual Defrost Feezer, Solid Door, -15°C to -25°C, 20 cubic ft, 120V

Representative image only.

Cole-Parmer Standard Manual Defrost Feezer, Solid Door, -15°C to -25°C, 20 cubic ft, 120V

Cole-Parmer | Item: UX-44262-30

Precise and reliable freezing with advanced temperature control

$3,784.00USD / Each
$4,730.00USD / Each

$3,784.00USD / Each
$4,730.00USD / Each

Buy It Together

Current Item

Cole-Parmer Standard Manual Defrost Feezer, Solid Door, -15°C to -25°C, 20 cubic ft, 120V
Cole-Parmer Standard Manual Defrost Feezer, Solid Door, -15°C to -25°C, 20 cubic ft, 120V
4426230

$3,784.00USD / Each
$4,730.00USD / Each
+ +
Cole-Parmer Standard Refrigerator, Glass Door, 1°C to 10°C, 26 cubic ft, 120V
4426201

$4,364.00USD / Each
$5,455.00USD / Each
=
Total Price 8848.80 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Periodic manual defrosting is required.

Key Features

  • Digital microprocessor controller with an adjustable range of -15°C to -25°C for accurate temperature management
  • Enhanced security with keyed door lock and magnetic gasket to ensure a tight, protective seal
  • Built-in safety features include audible and visual alarms, resettable Min/Max, and remote alarm contacts
  • Uses natural hydrocarbon refrigerants for a sustainable choice
  • 2 year warranty

More About this Item

Cole-Parmer® Standard Series Manual Defrost Freezers offer a significant upgrade in performance for the reliable storage of critical samples and supplies. Featuring a precise digital microprocessor temperature controller, these freezers provide consistent and accurate temperature management, with a manual defrost system to maintain efficiency. Safety and security are prioritized with remote alarm contacts, a keyed door lock, and an audible/visual alarm system. Built with environmentally friendly hydrocarbon refrigerants and backed by a comprehensive warranty, these freezers deliver dependable performance and peace of mind for laboratories and research facilities.

Two year warranty
Specifications
  • Freezer Capacity (cu ft)20
  • Min Temperature - Freezer (° F)-13
  • Max Temperature - Freezer (° F)5
  • Min Temperature - Freezer (° C)-25
  • Max Temperature - Freezer (° C)-15
  • Temperature ControlMicroprocessor
  • Freezer Interior Width (in)25 7/8
  • Freezer Interior Height (in)57 3/4
  • Freezer Interior Depth (in)21 3/4
  • Freezer Interior Width (cm)65.7225
  • Freezer Interior Height (cm)146.685
  • Freezer Interior Depth (cm)55.245
  • Exterior Width (in)30 3/4
  • Exterior Height (in)74 5/8
  • Exterior Depth (in)29
  • Exterior Width (cm)78.105
  • Exterior Height (cm)189.5475
  • Exterior Depth (cm)73.66
  • Number of Doors1
  • Number of Shelves6
  • AlarmAudible and visual high and low temperature alarms
  • Cabinet ConstructionHigh density urethane foam cabinet insulation
  • DisplayDigital temperature display
  • Power (VAC)120
  • Power (amps)5.5
  • DescriptionManual Defrost Feezer, Solid Door, -15°C to -25°C, 20 cubic ft, 120V
  • Warranty2 years
Documents & Certificates
Reviews
Q&A