Extech 42511 Dual Laser Infrared Thermometer (12: 1)

Representative image only.

Extech 42511 Dual Laser Infrared Thermometer (12: 1)

Extech | Mfr: 42512| Item: UX-90440-69

Dual-laser targeting indicates the ideal measuring distance to ensure accuracy

$260.74USD / Each
sign in for your price.

for an additional
$201.00USD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$260.74USD / Each
sign in for your price.

Buy It Together

Current Item

Extech 42511 Dual Laser Infrared Thermometer (12: 1)
Extech 42511 Dual Laser Infrared Thermometer (12: 1)
9044069

$260.74USD / Each
sign in for your price.
+ =
Total Price 461.74 ADD 2 ITEMS TO CART
Product Description

Includes

one 9 V battery and storage pouch.

Key Features

  • Fast 0.15-second response time
  • Rugged, double-molded housing
  • 1 year warranty

More About this Item

These infrared thermometers features dual lasers that converge to a 1" target spot to ensure accurate targeting and temperature measurement. All thermometers feature a backlit dual display for clear and easy reading. You can program the adjustable high/low setpoints with audible alarm to alert you when set point temperature is exceeded. Adjustable emissivity for increased measurement accuracy on virtually any surface color, finish, or texture. Other features include Fahrenheit or Celsius selectable units, current and maximum readings, auto hold, continuous scanning, and auto power off.
.

1 Year Warranty
Specifications
  • Distance To Target Size Ratio (D:S)12:1
  • EmissivityAdjustable
  • Sighting TypeSingle-point laser
  • Min Temperature (° F)-58
  • Max Temperature (° F)1100
  • Min Temperature (° C)-50
  • Max Temperature (° C)600
  • Accuracy±2% of reading
  • Low Battery IndicatorYes
  • Battery9v Battery (1)
  • DescriptionDual Laser Infrared Thermometer (12: 1)
  • Warranty1 year
Reviews
Q&A