• PBI Dansensor 260303 Checkmate II Headspace Analyzer, Benchtop, O2
    PBI Dansensor 260303 Checkmate II Headspace Analyzer, Benchtop, O2
    EW-86490-20
    DISCONTINUED
  • Mocon Headspace Analyzer, Benchtop, O2
    Mocon Headspace Analyzer, Benchtop, O2
    EW-86490-25
    DISCONTINUED

Product Info

Product Info        
Brand PBI Dansensor Mocon
Item Model 260303 None
Product Type None Headspace Analyzer
Unit Of Measure Each Each
Number of Items 1
Warranty Period Unit 1 Year 1 Year
Product Name CheckMate II Oxygen and Oxygen/Carbon Dioxide Analyzers CheckMate 3 Headspace Analyzers

Technical Specs

Technical Specs        
Sensor Type O2: ceramic solid state Ceramic solid state
Sampling Assembly Probe with integral needle holder and sampling hose Probe with integral needle holder and sampling hose
Sampling pump Built-in, automatic sample draw Built-in, automatic sample draw
Power (VAC) 115 100 to 240
Gases Measured O2
Min Oxygen Range (%) 0
Max Oxygen Range (%) 100
Oxygen Resolution (%) 0.1
Accuracy ±1% of reading
Warranty 1 year