Cole-Parmer Sampling Bulb, Natural Rubber, Red, 60 mL

Representative image only.

Cole-Parmer Sampling Bulb, Natural Rubber, Red, 60 mL

Cole-Parmer | Item: UX-24810-60

Sturdy, re-usable and easy-to-use

$12.60USD / Each

$12.60USD / Each

Buy It Together

Current Item

Cole-Parmer Sampling Bulb, Natural Rubber, Red, 60 mL
Cole-Parmer Sampling Bulb, Natural Rubber, Red, 60 mL
2481060

$12.60USD / Each
+
Cole-Parmer Manual Pipette Pump, 10 mL, Green
0439505

$22.50USD / Each
=
Total Price 35.10 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Grips glass firmly
  • 1 year warranty

More About this Item

These natural rubber bulbs can be used with Pasteur pipettes and small pipettes. Bulbs have a thickened wall to grip the glass firmly and protect it.

1 Year Warranty
Specifications
  • SterileNo
  • Max Volume (µL)60000
  • Min Volume (µL)0
  • Min Volume (mL)0
  • Max Volume (mL)60
  • Max Dispensing (mL)60
  • Overall Length (InchShort)3.25
  • Overall Length (mm)82.55
  • Color CodeRed
  • DescriptionRubber Bulb Pipette Filler, 60 mL capacity
  • Warranty1 year
Reviews
Q&A