Quantek Instruments 901 Headspace Oxygen Analyzer, handheld

Representative image only.

Quantek Instruments 901 Headspace Oxygen Analyzer, handheld

Quantek Instruments | Mfr: 901| Item: EW-10360-20

Ensure product quality and safety

$3,185.00USD / Each

$3,185.00USD / Each

Buy It Together

Current Item

Quantek Instruments 901 Headspace Oxygen Analyzer, handheld
Quantek Instruments 901 Headspace Oxygen Analyzer, handheld
1036020

$3,185.00USD / Each
+ + =
Total Price 3352.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

One sampling probe assembly, two needles, two probe filters, 200 foam seal pads, four rechargeable NiCd batteries, and a charger with 115 VAC adapter.

Charger with 100-240V, 50/60HZ adapter and US plug.

Key Features

  • Save time and money by preventing spoilage
  • 1 year warranty

More About this Item

This handheld analyzer is compact and lightweight so you can take it anywhere you need to measure residual oxygen levels in packages. Use a sampling probe assembly with a needle to pierce through the package. A built-in pump draws and delivers a sample to the sensor. Analyzer can also be used for applications where the oxygen level is very high (50 to 100%), without overloading the sensor. Other features include auto shut-off after 45 minutes of non-use and low-battery indication.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year WarrantyNIST Traceable Calibration
Specifications
  • Gases MeasuredO2
  • Min Oxygen Range (%)0.1
  • Max Oxygen Range (%)100
  • Oxygen Resolution (%)0.1
  • Sensor TypeElectrochemical cell
  • Sampling AssemblyProbe with male luer connection for side-port needle, coiled PTFE tubing
  • Sampling pumpInternal with adjustable timer from 5 to 10 seconds
  • Battery Type4 NiCD (included)
  • Battery Life8
  • Height (in)8
  • Width (in)4
  • Depth (in)1 3/4
  • DescriptionHeadspace Oxygen Analyzer, handheld
  • Warranty1 year
Reviews
Q&A