Taylor 9842 Pen Style Anti-Bacterial Digital Pocket Thermometer

Representative image only.

Taylor 9842 Pen Style Anti-Bacterial Digital Pocket Thermometer

Taylor | Mfr: 9842| Item: UX-90000-60

Ideal for use in the food industry and all other general applications

$49.20USD / Each
$61.50USD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$49.20USD / Each
$61.50USD / Each

Buy It Together

Current Item

Taylor 9842 Pen Style Anti-Bacterial Digital Pocket Thermometer
Taylor 9842 Pen Style Anti-Bacterial Digital Pocket Thermometer
9000060

$49.20USD / Each
$61.50USD / Each
+ =
Total Price 152.95 ADD 2 ITEMS TO CART
Product Description

Includes

storage sleeve with clip and 1 CR2032 battery.

Key Features

  • Maintain product safety with accurate readings
  • On/Off Button
  • Large LCD Display
  • Super fast readings within seconds
  • 5 inch long probe
  • Waterproof
  • Extra wide measurement range from -40F to +450F or -40C to +230 suitable for very hot and cold applications
  • Can be calibrated for absolute accuracy
  • Pocket sleeve is antimicrobial which helps eliminate cross contamination from food to food
  • Sleeve can also be used as a handle by simply inserting stem into hole of the sleeve
  • 1 year warranty

More About this Item

The real secret to great cooking is a Taylor thermometer. Thermometers are the only way to ensure that foods are cooked to the proper temperature, your oven is calibrated to the correct degree, and that your refrigerator is keeping your food cold and safe. Taylor is and has been the leader in food thermometers, with expertise over 150 years strong. You can count on Taylor for accuracy, superior performance, and dependability. This is why Taylor has tools chefs trust

The Taylor 9842 instant read thermometer has a lot going for it besides it’s pretty yellow color.One of the best sellers on amazon,this instant read thermometer is part of Taylor’s Commercial line which has set high standards in thermometers. The heavy duty construction holds up extremely well in the most exacting conditions. It has a very wide range when it comes to reading temperatures, from hot to cold. The taylor instant read thermometer features large dials for easy readability and complies with the USDA requirements, and is certified by NFS. Both organizations set the standards for the safety of our meat and quality control of the products that are used to test them. So if you are looking for an accurate, multipurpose instant read thermometer that can be recalibrated to give you dead on temperature readings, this instant read thermometer by Taylor deserves a look.

1 Year WarrantyNSF international certified
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-40
  • Max Temperature (° F)450
  • Min Temperature (° C)-40
  • Max Temperature (° C)230
  • Accuracy±1.0°F (±0.6°C)
  • Resolution0.1°
  • Display Type0.3" Display, 3.5-digit LCD
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.15
  • Probe Length (in)5
  • Battery1 1.5V Lithium (included)
  • DescriptionPen Style Anti-Bacterial Digital Pocket Thermometer
  • Warranty1 year
Reviews
Q&A