Additel Digital Pressure Gauge, 0 to 600 psi, 1/4" NPT(M) Connection, 0.2% Full Scale Accuracy

Representative image only.

Additel Digital Pressure Gauge, 0 to 600 psi, 1/4" NPT(M) Connection, 0.2% Full Scale Accuracy

Additel | Mfr: ADT681-20-GP600-PSI-N| Item: UX-68336-32

Get accurate readings from ±0.2% to ±0.025%

$722.00USD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$722.00USD / Each

Buy It Together

Current Item

Additel Digital Pressure Gauge, 0 to 600 psi, 1/4" NPT(M) Connection, 0.2% Full Scale Accuracy
Additel Digital Pressure Gauge, 0 to 600 psi, 1/4" NPT(M) Connection, 0.2% Full Scale Accuracy
6833632

$722.00USD / Each
+ + =
Total Price 1047.00 ADD 3 ITEMS TO CART
Product Description

Includes

one 9V battery and a NIST-traceable calibration report supplied by the manufacturer.

Key Features

  • Eleven selectable pressure units
  • Easy-to-read display with 5-digit resolution and backlight
  • % pressure indication for quick visual reference
  • Flash warning is displayed if pressure goes over 120% full-scale
  • 1 year warranty

More About this Item

The 681 series digital pressure gauges, designed with the latest microprocessor technology and state-of-the-art silicon pressure sensors, offer an accurate, reliable, and economic solution for a wide range of pressure applications. To achieve optimal performance, every sensor is pressure tested at several environmental temperatures from 14 to 122°F (-10 to 50°C).

Features include programmable pressure alarm, over pressure warning, and minimum/maximum pressure display. To generate real-time data logging and graphical pressure readings order Additel/Log II software (68336-91).

1 Year WarrantyConformite Europeenne
Specifications
  • Accuracy±0.2% full-scale
  • Dial Size (in)3.5
  • Dial Size (mm)90
  • Min Pressure (PSI)0
  • Max Pressure (PSI)600
  • Min Temperature (° F)14
  • Max Temperature (° F)122
  • Min Temperature (° C)-10
  • Max Temperature (DegreeC)50
  • Wetted Materials316L stainless steel
  • CaseAluminum alloy
  • Lens MaterialAcrylic
  • Process Connection1/4" NPT(M)
  • Unit Of Measurementpsi, " Hg, mm Hg, kPa, mPa, Pa, mbar, kg/cm², " WC, mm WC
  • Display5-digit LCD, 0.65" Height
  • Battery Type1 9V (included)
  • OutputRS-232
  • DescriptionDigital Pressure Gauge, 0 to 600 psi, 1/4" NPT(M) Connection, 0.2% Full Scale Accuracy
  • Warranty1 year
Reviews
Q&A