AEMC SL261 AC/DC Current Probe, 100mA to 100A, Lead w/ BNC

Representative image only.

AEMC SL261 AC/DC Current Probe, 100mA to 100A, Lead w/ BNC

AEMC | Mfr: 1201.51| Item: UX-20002-15

$469.30USD / Each
sign in for your price.

for an additional
$132.75USD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$469.30USD / Each
sign in for your price.

Buy It Together

Current Item

AEMC SL261 AC/DC Current Probe, 100mA to 100A, Lead w/ BNC
AEMC SL261 AC/DC Current Probe, 100mA to 100A, Lead w/ BNC
2000215

$469.30USD / Each
sign in for your price.
+ =
Total Price 602.05 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Current ranges 100mA to 3000Amrs
  • Measures both AC, DC and AC/DC
  • Used with DMMs, oscilloscopes, dataloggers, handheld scopes and power meters
  • Voltage or current output
  • Output connections; jacks or leads
  • UL and CUL approved (model dependent)
  • EN1010, 600V, Cat III rated (model dependent)
  • 1 year warranty
1 Year Warranty
Specifications
  • DescriptionAC/DC Current Probe, 100mA to 100A, Lead w/ BNC
  • Warranty1 Year
Reviews
Q&A