Amprobe ACD-14 TRMS-PLUS 600A Clamp meter with TRMS/DMM, with Dual Display

Representative image only.

Amprobe ACD-14 TRMS-PLUS 600A Clamp meter with TRMS/DMM, with Dual Display

Amprobe | Mfr: ACD-14 TRMS-PLUS| Item: UX-20034-13

Available for sale in the United States and Canada only Dual displays allows viewing of amperage and voltage simultaneously

$307.80USD / Each
$342.00USD / Each

for an additional
$132.75USD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$307.80USD / Each
$342.00USD / Each

Buy It Together

Current Item

Amprobe ACD-14 TRMS-PLUS 600A Clamp meter with TRMS/DMM, with Dual Display
Amprobe ACD-14 TRMS-PLUS 600A Clamp meter with TRMS/DMM, with Dual Display
2003413

$307.80USD / Each
$342.00USD / Each
+ =
Total Price 440.55 ADD 2 ITEMS TO CART
Product Description

Includes

Test leads, bead Type-K thermocouple with banana plug, and carrying case.

Key Features

  • AC current to 600 A
  • New thin jaws, 5mm thinner than others to access tight measurement spaces
  • Micro amps measurement for testing flame sensors
  • Capacitance to 3000 µF
  • Temperature with type-K thermocouple probe
  • AC and DC voltage to 600 V
  • Resistance to 40MΩ
  • Continuity buzzer
  • Frequency measurement
  • Diode test
  • Hold and maximum reading functions
  • In rush current
  • Accommodates conductors up to 28 mm (1.1”) in diameter
  • Auto ranging
  • Auto power off and low battery indication
  • Rubber over-molded case
  • 1 year warranty
1 Year Warranty
Specifications
  • DC Max (Volts)600
  • AC Max (Volts)600
  • AC Max (amps)600
  • Safety RatingCAT III 600V, IEC 1010-1
  • Description600A Clamp meter with TRMS/DMM, with Dual Display
  • Warranty1 Year
Reviews
Q&A