Atago 4489(PAL-89S) Digital Pocket Propylene Glycol Refractometer (°F scale)

Representative image only.

Atago 4489(PAL-89S) Digital Pocket Propylene Glycol Refractometer (°F scale)

Atago | Mfr: 4489(PAL-89S)| Item: UX-02941-66

Digital display ensures accurate readings

$796.95USD / Each

for an additional
$135.75USD / Each
for an additional
$218.50USD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$796.95USD / Each

Buy It Together

Current Item

Atago 4489(PAL-89S) Digital Pocket Propylene Glycol Refractometer (°F scale)
Atago 4489(PAL-89S) Digital Pocket Propylene Glycol Refractometer (°F scale)
0294166

$796.95USD / Each
+
InnoCal NIST-Traceable Calibration; Refractometer
1710500

$135.75USD / Each
=
Total Price 932.70 ADD 2 ITEMS TO CART
Product Description

Includes

storage case and two AAA batteries

Key Features

  • Units are ideal for measuring coolant levels in antifreeze and deicing solutions
  • Automatic temperature compensation makes sample measurements quick and easy
  • 1 year warranty

More About this Item

Use these digital refractometers to easily monitor the quality of your water-soluble industrial fluids and coolants. Operation is easy – place a few drops of sample on the prism, press the start key, and the measurement is displayed in three seconds. Display the freezing point by pressing the Start key for two seconds while the concentration (%) is indicated. Calibration is also simple – clean off the prism, add water and press the zero key.

IP 65ISO9001:2000 Certified Supplier1 Year Warranty
Specifications
  • Min Propylene Glycol (%)0
  • Max Propylene Glycol (%)90
  • Resolution0.2% (glycol)
  • Accuracy±0.4% (glycol)
  • Temperature Accuracy±1°F
  • Response Time (Sec)3
  • Max Temperature Compensation (° F)104
  • Min Temperature Compensation (° F)50
  • Sample Volume (mL)0.3
  • Sample Volume (microliters)300
  • Display Type3-digit LCD
  • Battery Type2 AAA (included)
  • Length (in)2
  • Width (in)4 1/4
  • Depth (in)1 1/4
  • Length (cm)5.08
  • Width (cm)10.8
  • Depth (cm)3.18
  • DescriptionDigital Pocket Propylene Glycol Refractometer (°F scale)
  • Warranty1 year
Reviews
Q&A