Atago PAL-39S Special-scale Refractometer, Hydrogen Peroxide

Representative image only.

Atago PAL-39S Special-scale Refractometer, Hydrogen Peroxide

Atago | Mfr: 4439 (PAL-39S)| Item: UX-02941-06

Measure concentration of specific liquids with these special-scale refractometers

$714.50USD / Each

for an additional
$129.40USD / Each
for an additional
$208.50USD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$714.50USD / Each

Buy It Together

Current Item

Atago PAL-39S Special-scale Refractometer, Hydrogen Peroxide
Atago PAL-39S Special-scale Refractometer, Hydrogen Peroxide
0294106

$714.50USD / Each
+
InnoCal NIST-Traceable Calibration; Refractometer
1710500

$129.40USD / Each
=
Total Price 843.90 ADD 2 ITEMS TO CART
Product Description

Includes

storage case and two AAA batteries.

Key Features

  • 1 year warranty

More About this Item

These compact refractometers give you a direct reading scale of the concentration of some common liquids. Rugged IP65-rated design is ideal for indoor and field use. Simply apply two to three drops of sample onto the prism, press the start key, and the value is displayed in seconds. Digital display eliminates reading errors common with handheld refractometers. Cleanup is simple — easily clean under running water.

1 Year Warranty
Specifications
  • Resolution0.2% (HOOH)
  • Accuracy±0.6% (HOOH)
  • Response Time (Sec)3
  • Max Temperature Compensation (° F)95
  • Min Temperature Compensation (° F)50
  • Max Temperature Compensation (° C)35
  • Min Temperature Compensation (° C)10
  • Sample Volume (mL)0.3
  • Sample Volume (microliters)300
  • Display Type3-digit LCD
  • Battery Type2 AAA (included)
  • Height (in)4 1/4
  • Width (in)2
  • Depth (in)1 1/4
  • Height (cm)10.8
  • Width (cm)5.08
  • Depth (cm)3.18
  • DescriptionSpecial-scale Refractometer, Hydrogen Peroxide
  • Warranty1 year
Reviews
Q&A