Aven Tools Color Coded Tweezer, Straight Fine Tips, AA, Yellow, 5.24" L

Representative image only.

Aven Tools Color Coded Tweezer, Straight Fine Tips, AA, Yellow, 5.24" L

Aven Tools | Mfr: 18013EZF| Item: UX-07291-04

Each style has a unique color for easy identification

$14.30USD / Each

$14.30USD / Each
Product Description

Key Features

  • Anti-acid
  • Anti-magnetic

More About this Item

Durable colored coating for high visibility, helps you quickly identify the tweezer needed for a particular application.

Anti-acid, anti-magnetic stainless steel tweezers are available individually or in a complete set.

Specifications
  • Overall Length (in)5 1/4
  • Overall Length (cm)13.3
  • MaterialStainless Steel
  • SterileNo
  • ColorYellow
  • Style Straight Fine Tips
  • DescriptionColor Coded Tweezer, Straight Fine Tips AA, Yellow, 5.24" L
Reviews
Q&A