Caframo Compact straight blade impeller; 1-1/4" dia

Representative image only.

Caframo Compact straight blade impeller; 1-1/4" dia

Caframo | Mfr: A231| Item: UX-50801-51

$189.00USD / Each

for an additional
$293.50USD / Each
for an additional
$208.75USD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$189.00USD / Each

Buy It Together

Current Item

Caframo Compact straight blade impeller; 1-1/4" dia
Caframo Compact straight blade impeller; 1-1/4" dia
5080151

$189.00USD / Each
+ +
InnoCal NIST-Traceable Calibration; Mixer
1705003

$208.75USD / Each
=
Total Price 789.75 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 2 year warranty

More About this Item

Customize your mixer for your application.

Two year warranty
Specifications
  • Material316 Stainless Steel
  • Impeller Size (in)1.25
  • Impeller Size (mm)31.75
  • Shaft Diameter (in)0.3125
  • Shaft Diameter (mm)7.94
  • Shaft Length (in)16
  • Shaft Length (mm)406.4
  • DescriptionCompact straight blade impeller; 1-1/4" dia
  • Warranty2 year
Reviews
Q&A