CDS Analytical 2270 Empore™ Oil/Grease Extraction Disk, 47mm; 60/PK

Representative image only.

CDS Analytical 2270 Empore™ Oil/Grease Extraction Disk, 47mm; 60/PK

| Mfr: G2073| Item: UX-35213-09

Offers fast flow rates and high throughput

$373.15USD / Pkg of 60

$373.15USD / Pkg of 60
Product Description

Key Features

  • Reduces solvent volumes and time for eluate evaporation
  • Optimized to meets EPA Method 1664 requirements

More About this Item

The Empore oil and grease disks offer a faster flow rate and less filter cogging than most other SPE filters. The filters are designed with a fluoropolymer matrix embedded with C-18 coated particles placed between two layers of polypropylene prefilter material. The trilaminar construction eliminates the need for costly and messy prefilter materials on most samples.

Specifications
  • MaterialFluoropolymer matrix
  • Diameter (mm)47
  • DescriptionOil/Grease Extraction Disk, 47mm; 60/PK
Reviews
Q&A