Cole-Parmer ST-200D-UT Ultra-Thin Magnetic Stirrer with Timer, 1L Capacity; 100-240V

Representative image only.

Cole-Parmer ST-200D-UT Ultra-Thin Magnetic Stirrer with Timer, 1L Capacity; 100-240V

Cole-Parmer | Item: EW-84003-71

Ultra-slim design provides convenience and saves valuable space

$207.75USD / Each

$207.75USD / Each
Product Description

Includes

Stirring bar, power cord, and AC adapter.

Key Features

  • Use simple touch-and-slide bar to set stirring speed and timer
  • LCD displays real-time parameters
  • IP65-rated polypropylene housing withstands spills and dust
  • 3 year warranty

More About this Item

Ultra-flat stirrer utilizes advanced magnetic coil technology providing lighter, quieter, and wear-free operation with no moving parts. The unique design makes the stirrer thinner and lighter to be easily stored when not in use, saving valuable bench space.
Multiple stirring options allow a choice between one direction or reversing every 45 seconds for thorough mixing. Built-in timer can be set for up to 9 hours or continuous operation.

3 Year WarrantyConformite Europeenne
Specifications
  • Top Plate Diameter (in)4
  • Top Plate Diameter (cm)10
  • Top Plate MaterialPolyester
  • Max Load Capacity (kg)1
  • Low Speed (rpm)20
  • High Speed (rpm)1500
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)1
  • Length (in)7
  • Width (in)4 19/64
  • Height (in)1/2
  • Length (cm)18
  • Width (cm)11
  • Height (cm)13
  • Min Operating Temperature (° F)41
  • Max Operating Temperature (DegreeF)104
  • Min Operating Temperature (° C)5
  • Max Operating Temperature (DegreeC)40
  • Timer0 - 9 hours
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Power (watts)3
  • Power (amps)1
  • DescriptionUltra-thin magnetic stirrer with Timer, 1L Capacity; 100-240V
  • Warranty3 Years
Reviews
Q&A