Cole-Parmer HM-200-100-115 Heating Mantle, 100 mL Capacity; 115 VAC

Representative image only.

Cole-Parmer HM-200-100-115 Heating Mantle, 100 mL Capacity; 115 VAC

Cole-Parmer | Item: UX-36002-04

Thermal insulating cartridge provides maximum heat transfer

$665.00USD / Each

$665.00USD / Each

Buy It Together

Current Item

Cole-Parmer HM-200-100-115 Heating Mantle, 100 mL Capacity; 115 VAC
Cole-Parmer HM-200-100-115 Heating Mantle, 100 mL Capacity; 115 VAC
3600204

$665.00USD / Each
+ + =
Total Price 5370.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Power cord with US plug.

Key Features

  • Chemical resistant polypropylene housing is "safe to the touch"
  • 100 mL flask capacity
  • Features a single support rod clamp that accepts a 1/2" rod
  • 115 VAC operation
  • 3 year warranty
  • Previous part number EM0100/CEX1

More About this Item

Quickly and safely heat round-bottom flasks to 450°C (842°F). These simple-to-use heating mantles feature a built-in power controller with dial markings from 1 to 10 for repeatability. An amber-colored "heater on" light and a clear-colored "power on" light indicate when the heating mantle is in use. The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.

Unique ventilation slots and ceramic fiber insulation keep the chemical-resistant polypropylene exterior cool even while in use. A safety earth (ground) screen and double fuses provide added safety.

Please Note: Effective June 2022, the Electrothermal Heating Mantle Model number EM0100/CEX1 has now been rebranded Cole-Parmer under Model number HM-200-100-115. All the same great features and specifications, just with a new and improved look.

3 Year Warranty
Specifications
  • Max Flask Size (mL)100
  • MaterialPolypropylene(PP)
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (watts)60
  • Height (in)5
  • Width (in)6.875
  • Depth (in)10.25
  • DescriptionHeating Mantle, 100 mL Capacity; 115 VAC
  • Warranty3 Years
Reviews
Q&A