Cole-Parmer Luer Check Valve, Gamma-Stable Natural Polycarbonate, Locking Male x Locking Male; 10/Pk

Representative image only.

Cole-Parmer Luer Check Valve, Gamma-Stable Natural Polycarbonate, Locking Male x Locking Male; 10/Pk

Cole-Parmer | Item: UX-50141-24

Ensure backflow protection for your fluid system with secure Luer lock or slip connections

$24.40USD / Pkg of 10

$24.40USD / Pkg of 10

Buy It Together

Current Item

Cole-Parmer Luer Check Valve, Gamma-Stable Natural Polycarbonate, Locking Male x Locking Male; 10/Pk
Cole-Parmer Luer Check Valve, Gamma-Stable Natural Polycarbonate, Locking Male x Locking Male; 10/Pk
5014124

$24.40USD / Pkg of 10
+ + + =
Total Price 72.30 ADD 4 ITEMS TO CART
Product Description

Key Features

  • Gamma-stable polycarbonate body with silicone diaphragm
  • Free-floating, disk diaphragm allows installation in any position
  • 0.5 psi breaking pressure
  • 1.9 psi sealing pressure
  • Works with both liquids and gases
  • ISO 10993 compliant for biocompatibility
  • DEHP free and RoHS compliant
  • Locking male luer x Locking male luer
  • 10 per pack
  • Manufacturer defect warranty

More About this Item

Protect your luer-based fluid systems from backflows with luer check valves. Luer check valves feature a luer lock or a slip for easy and secure connection to luer-compatible tubing, syringes, and instruments. Gamma-stable polycarbonate body and silicone diaphragm construction offers excellent purity and compatibility with gamma irradiation.

The gamma-stable polycarbonate body is ISO 10993 tested for biocompatibility, making these check valves ideal for pharmaceutical and analytical applications. The silicone diaphragm opens at 0.5 psi and closes at 1.9 psi ensuring unidirectional flow. A free-floating, disk-based silicone diaphragm allows installation in any position. Single-barb design accepts flexible tubing.

Please note that the maximum operating temperature information is intended as a general guideline only; application testing is recommended, as specific chemical environments and pressures will influence these values.
Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

ISO 9001:2008 Certified Supplier
Specifications
  • Outlet PortMale lock luer
  • Connection TypeLuer
  • Inlet PortLocking male luer
  • Breaking Pressure (PSI)0.5
  • Seal MaterialSilicone
  • Housing MaterialGamma-stable polycarbonate
  • Max Pressure (PSI)50
  • Max Pressure (bar)3.4
  • Max Temperature (° F)200
  • Max Temperature (° C)93
  • Wetted MaterialsPolycarbonate and silicone
  • Media CompatibilityLiquids and gases
  • ApprovalISO 10993
  • DescriptionLuer Check Valve, Gamma-Stable Natural Polycarbonate, Locking Male Luer x Locking Male Luer; 10/Pk
  • WarrantyManufacturer defect
Reviews
Q&A