Cole-Parmer Mixing Bowl, 304 SS, 8 Qt Capacity

Representative image only.
Cole-Parmer Item # UX-07301-10
304 stainless steel composition for increased heat resistance
  • Rounded corners for easy mixing and cleaning
  • Withstand temperatures up to 1472 °F (800 °C)
  • 1 year warranty

PRODUCT OPTIONS

$54.00USD / Each

BUY MORE & SAVE

  • 1-5$54.00USD / Each
  • 6-29$48.60USD / Each
  • 30-119$45.90USD / Each
  • 120+$43.20USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)7.5
  • Capacity (Qt)8
  • Material304 stainless steel
  • Overall Height (in)5 3/8
  • Overall Height (cm)13.7
  • Outside Diameter (OD) (in)13 1/4
  • Outside Diameter (OD) (cm)33.7
  • DescriptionMixing Bowl, 304 SS, 8 Qt Capacity; each
  • Warranty1 year
1 Year WarrantyNSF international certified

Key Features

  • Rounded corners for easy mixing and cleaning
  • Withstand temperatures up to 1472 °F (800 °C)
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat