Cole-Parmer PTFE Thread tape (Plumber's), 1/2"w x 43ft

Representative image only.

SPECS & DESCRIPTION

Specifications & Description

  • ColorSilver
  • Thickness (mil)3.5
  • MaterialPTFE
  • Width (in)1/2
  • Length (ft)43
  • Width (cm)1.3
  • Length (m)13.11
  • DescriptionPTFE Thread tape (Plumber's), 1/2"w x 43ft

More About this Item

PTFE Plumber's Tape is used on all types of threaded fittings for passage of potable and non-potable water, most chemicals, oxygen, gas, hydraulic and high-pressure lines. Withstands harsh temperatures from -450 to 550°F (-267 to 287°C). Strong chemical resistance. Stretches 50% without breaking.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat