Cole-Parmer PTFE Thread tape (Plumber's), 3/4"W X 43ft L

Representative image only.

Cole-Parmer PTFE Thread tape (Plumber's), 3/4"W X 43ft L

Cole-Parmer | Item: UX-08270-34

$10.50USD / Each

$10.50USD / Each
Product Description

More About this Item

PTFE Plumber's Tape is used on all types of threaded fittings for passage of potable and non-potable water, most chemicals, oxygen, gas, hydraulic and high-pressure lines. Withstands harsh temperatures from -450 to 550°F (-267 to 287°C). Strong chemical resistance. Stretches 50% without breaking.

Specifications
  • ColorSilver
  • Thickness (mil)3.5
  • MaterialPTFE
  • Width (in)3/4
  • Length (ft)43
  • Width (cm)1.9
  • Length (m)13.11
  • DescriptionPTFE Thread tape (Plumber's), 3/4"W X 43ft L
Reviews
Q&A