Cole-Parmer SHM-200-100-115 Stirring/Heating Mantle, 100 mL Capacity; 115 VAC

Representative image only.

Cole-Parmer SHM-200-100-115 Stirring/Heating Mantle, 100 mL Capacity; 115 VAC

Cole-Parmer | Item: UX-04641-10

Provides powerful stirring speeds up to 520 rpm and heating up to 450°C

$1,005.00USD / Each

$1,005.00USD / Each

Buy It Together

Current Item

Cole-Parmer SHM-200-100-115 Stirring/Heating Mantle, 100 mL Capacity; 115 VAC
Cole-Parmer SHM-200-100-115 Stirring/Heating Mantle, 100 mL Capacity; 115 VAC
0464110

$1,005.00USD / Each
+ =
Total Price 3705.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

One stir bar and a power cord with US plug.

Key Features

  • Bidirectional stirring with stir bar auto capture function
  • Thermal insulating cartridge provides maximum heat transfer
  • Chemical resistant polypropylene housing is "safe to the touch"
  • 100 mL flask capacity
  • Features a single support rod clamp that accepts a 1/2" rod
  • 115 VAC operation
  • 3 year warranty
  • Previous part number EMA0100/CEBX1

More About this Item

Stir your sample while heating up to 450°C (842°F). These durable stirring/heating mantles feature a bidirectional magnetic stirrer with speeds up to 520 rpm. An “auto-recapture” function reactivates stirring if it is interrupted or lost for any reason.

A built-in power controller with dial markings from 1 to 10 offer great repeatability. Two colored lights indicate "power on" and "heat on." The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.

Unique ventilation slots and ceramic fiber insulation keep the chemical-resistant polypropylene exterior cool even while in use. A safety earth (ground) screen and double fuses provide added safety.

Please Note: Effective June 2022, the Electrothermal Stirring Heating Mantle Model number EMA0100/CEBX1 has now been rebranded Cole-Parmer under Model number SHM-200-100-115. All the same great features and specifications, just with a new and improved look.

3 Year WarrantyISO9001 Certified Supplier
Specifications
  • Funnel Dia (in)2.95
  • Max Flask Size (mL)100
  • MaterialPolypropylene(PP)
  • Max Stirrer Speed (rpm)520
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (watts)96
  • Height (in)5.25
  • Width (in)6.89
  • Depth (in)10.25
  • DescriptionStirring/Heating Mantle, 100 mL Capacity; 115 VAC
  • Warranty3 Years
Reviews
Q&A