Cole-Parmer Syringe Filter, 25 mm, 0.45 µm PES with Prefilter; 100/PK

Representative image only.

Cole-Parmer Syringe Filter, 25 mm, 0.45 µm PES with Prefilter; 100/PK

Environmental Express | Item: UX-06061-75

Economical, single use, and efficient filtering stream for high output filtration from viscous and particle-laden solutions

$187.85USD / Pkg of 100

$187.85USD / Pkg of 100

Buy It Together

Current Item

Cole-Parmer Syringe Filter, 25 mm, 0.45 µm PES with Prefilter; 100/PK
Cole-Parmer Syringe Filter, 25 mm, 0.45 µm PES with Prefilter; 100/PK
0606175

$187.85USD / Pkg of 100
+ =
Total Price 221.60 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Reduce bursting with reinforced polypropylene housing Take advantage of a large effective filtration area Standard female luer-lock inlet and male luer-slip outlet Available in various membrane size, pore size, and material combinations

More About this Item

Use the single-use syringe filters for clarification and prefiltration, and even for removing fine particulate with the membrane’s large effective filtration area. Reinforced polypropylene housing has secure connections for male luer slip outlet and female luer lock inlet. Non-sterile bulk pack of syringe filters 100 per pack. The membrane type and pore size are visible on each filter housing as well.

ISO9001 Registered Supplier
Specifications
  • Membrane MaterialPES with prefilter
  • Pore Size (µm)0.45
  • Membrane Diameter (mm)25
  • Housing MaterialPP
  • Connectionsfemale luer-lock inlet and male luer-slip outlet
  • DescriptionSyringe Filter, 25 mm, 0.45 µm PES with Prefilter; 100/PK
Reviews
Q&A