Cole-Parmer UC 450 Ultrasonic Cleaner, Heater/Digital Timer; 0.75 gal, 115V

Representative image only.

Cole-Parmer UC 450 Ultrasonic Cleaner, Heater/Digital Timer; 0.75 gal, 115V

Cole-Parmer | Item: EW-08895-43

High-frequency 40 kHz sound waves provide greater cleaning power and increased reliability

$984.00USD / Each
$1,230.00USD / Each

for an additional
$185.25USD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$984.00USD / Each
$1,230.00USD / Each

Buy It Together

Current Item

Cole-Parmer UC 450 Ultrasonic Cleaner, Heater/Digital Timer; 0.75 gal, 115V
Cole-Parmer UC 450 Ultrasonic Cleaner, Heater/Digital Timer; 0.75 gal, 115V
0889543

$984.00USD / Each
$1,230.00USD / Each
+ + + + =
Total Price 1576.50 ADD 5 ITEMS TO CART
Product Description

Includes

one polypropylene lid (stainless steel lid on 5 ½-gallon models), integral handles, nonskid feet, and a 7-1⁄2-ft (2.1-m) power cord (115 VAC models include plug; 230 VAC models do not include plug).

Key Features

  • Sweep frequency provides uniform cleaning by creating overlapping sound waves
  • Can also be used for cell separation, sample preparation and degassing of liquids
  • 3 year warranty

More About this Item

These cleaners transform low-frequency AC current into 40 kHz high-frequency sound waves.. via a piezoelectric transducer. The transducer creates sinusoidal waves, which in turn cause cavitation—the formation and violent collapse of minute vacuum bubbles in the solution. These implosions thoroughly scrub every surface with which the solution makes contact, yet are not harsh on delicate items. Cleaners also feature “sweep” frequency that provides uniform cleaning throughout the tank by creating overlapping ultrasonic waves and eliminating inconsistent cleaning due to areas of intense ultrasonic activity.

The leakproof housing features super-sealing double O-rings and recessed ventilation. The 304 stainless steel (SS) tank is surrounded by a durable, impact-resistant polypropylene housing. Sealed membrane control panel is impervious to splashes and spills.

Ultrasonic Cleaners with Digital Timer, Power Tracking, Sleep Mode and Degas Feature
For critical cleaning applications up to 90 minutes or continuous operation. Our advanced digital models have the features needed to enhance control for those precision applications when required. Power tracking automatically adjusts to light or heavy loads by compensating for liquid level and temperature changes while maintaining the same ultrasonic power to the tank. Cleaners go into sleep mode once cycle is complete and no key has been touched for 15 minutes. The degas feature eliminates air bubbles from the solution for more efficient cleaning.

For the ultimate in critical cleaning these cleaners also feature an adjustable heater from 68 to 156°F (20 to 69°C) and a temperature sensor that prevents overheating. A high/low power feature lets you choose full power for ultimate cleaning or low (70%) for delicate applications. Auto ultrasonic activation turns the unit on once the set temperature is reached and starts timer countdown. Once cycle is complete, the heater and ultrasonics are turned off.

3 Year WarrantyCanadian Standards AssociationUL Listed.
Specifications
  • Capacity (Gal)0.75
  • Capacity (Liters)2.8
  • Tank Length (in)9 1/2
  • Tank Width (in)5 1/2
  • Tank Height (in)4
  • Tank Length (cm)24.1
  • Tank Width (cm)14
  • Tank Height (cm)10.2
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (amps)2
  • Frequency Output (KHz)40
  • DescriptionUltrasonic Cleaner, Heater/Digital Timer; 0.75 gal, 115V
  • Warranty3 Years
Reviews
Q&A