Cole-Parmer Vortex Mixer, 0 to 3400 rpm, 115 VAC

Representative image only.

Cole-Parmer Vortex Mixer, 0 to 3400 rpm, 115 VAC

Cole-Parmer | Item: EW-04726-01

True circular orbit for efficient mixing

$290.00USD / Each

$290.00USD / Each

Buy It Together

Current Item

Cole-Parmer Vortex Mixer, 0 to 3400 rpm, 115 VAC
Cole-Parmer Vortex Mixer, 0 to 3400 rpm, 115 VAC
0472601

$290.00USD / Each
+ +
Cole-Parmer Lab Jack, 4" x 4" Top, 66 lb Capacity
0805710

$213.50USD / Each
+
Cole-Parmer Vortex Mixer with Accessory Pack
0472905

$482.00USD / Each
+ + +
Cole-Parmer SH-200D-O-L Large Orbital Shaker; 230 VAC
5190100

$1,710.00USD / Each
=
Total Price 4621.50 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Includes

standard "Cup" head and 3 1/2-ft power cord

Key Features

  • Variable speed is useful for a variety of applications from general mixing to resuspending pellets
  • 3 year warranty

More About this Item

Shaker features two modes for both "touch" and continuous operation. The standard "Cup" head supplied with the vortexer will accommodate a single test tube. The head is easily switched with optional heads (sold separately) that accommodate tubes of a variety of sizes as well as microplates. No tools required. It is lightweight and stable during operation due to the optimized counter balance. Safe for cold room or incubator use.

Conformite EuropeenneCanadian Standards Association3 Year Warranty
Specifications
  • Max Speed (rpm)3400
  • Width (in)5.5
  • Height (in)5.5
  • Depth (in)5
  • Width (cm)13.97
  • Height (cm)13.97
  • Depth (cm)12.7
  • Min Operating Temperature (° F)39
  • Max Operating Temperature (° F)149
  • Min Operating Temperature (° C)4
  • Max Operating Temperature (° C)65
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionVortex Mixer, 0 to 3400 rpm, 115 VAC
  • Warranty3 Years
Reviews
Q&A