Cole-Parmer Wide-Mouth Plastic Jar, HDPE, 10000mL

Representative image only.

Cole-Parmer Wide-Mouth Plastic Jar, HDPE, 10000mL

Cole-Parmer | Item: UX-06046-20

Get better access to your sample

$95.40USD / Each

BUY MORE & SAVE

  • 1-4$95.40 USD / Each
  • 5-9$85.86 USD / Each
  • 10+$76.32 USD / Each

$95.40USD / Each

BUY MORE & SAVE

  • 1-4$95.40 USD / Each
  • 5-9$85.86 USD / Each
  • 10+$76.32 USD / Each

Buy It Together

Current Item

Cole-Parmer Wide-Mouth Plastic Jar, HDPE, 10000mL
Cole-Parmer Wide-Mouth Plastic Jar, HDPE, 10000mL
0604620

$95.40USD / Each
+
Cole-Parmer Replacement Cap, PP, 100mm; 12/PK
6300016

$86.90USD / Pkg of 12
=
Total Price 182.30 ADD 2 ITEMS TO CART
Product Description

Includes

High-density polyethylene screw caps.

Key Features

  • Ideal for powder sampling
  • 6 month warranty

More About this Item

Useful for storing dry chemicals. Jars are made of high-density polyethylene (HDPE) and include high-density polyethylene screw caps.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

6 Month Warranty
Specifications
  • Capacity (mL)10000
  • Capacity (L)10
  • Capacity (oz)320
  • Capacity (Gal)2.64200792602378
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene
  • Cap / Stopper Size100
  • Cap Colorwhite
  • Bottle Colornatural
  • AutoclavableNo
  • Neck Inside Diameter (ID) (mm)88
  • Neck Inside Diameter (ID) (in)3 15/32
  • Outside Diameter (OD) (in)9 1/4
  • Outside Diameter (OD) (cm)23.5
  • Overall Height (in)12 13/64
  • Overall Height (cm)31
  • Overall Depth (in)9 1/4
  • Overall Depth (cm)23.5
  • Overall Width (in)9 1/4
  • Overall Width (cm)23.5
  • DescriptionWide-Mouth Plastic Jar, HDPE, 10000mL
  • Warranty6 month
Reviews
Q&A