CPC (Colder) PMCD12 Quick-Disconnect Fittings, Thread Insert, Panel Mount, Valved, Polypropylene, 1/4-28 UNF(F)

Representative image only.

CPC (Colder) PMCD12 Quick-Disconnect Fittings, Thread Insert, Panel Mount, Valved, Polypropylene, 1/4-28 UNF(F)

CPC (Colder) | Mfr: PMCD48042812| Item: UX-50136-71

Resistant to most chemical solutions

$22.30USD / Each

$22.30USD / Each

Buy It Together

Current Item

CPC (Colder) PMCD12 Quick-Disconnect Fittings, Thread Insert, Panel Mount, Valved, Polypropylene, 1/4-28 UNF(F)
CPC (Colder) PMCD12 Quick-Disconnect Fittings, Thread Insert, Panel Mount, Valved, Polypropylene, 1/4-28 UNF(F)
5013671

$22.30USD / Each
+ =
Total Price 33.40 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Ideal for general purposes, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support is available to determine which connector type is needed for your application
  • Ergonomic design makes it easy to connect and disconnect fittings quickly
  • Ideal for tubing sizes from microbore to 1/4” ID
  • Chemical resistance
  • Gamma Sterilizable
  • 1/4-28 UNF(F)

More About this Item

The CPC (Colder) PLCD Series quick disconnect threaded UNF(F) body and insert fittings have a 1/8" flow size, making them suitable for a wide range of general-purpose and chemical applications. The fittings feature an automatic shutoff spring-operated stainless-steel valve which closes and seals the fluid pathway upon decoupling, protecting the sterility on each side of the system.

Constructed of polypropylene, the panel mount fittings with a ¼”-28 flat bottom port, provide enhanced chemical resistance, making them ideal for harsher environments.

An ergonomic thumb latch enables effortless one-handed connection and disconnection, even when wearing gloves. These fittings can withstand pressures ranging from vacuum to 120 psi (8.3 bar) and operate effectively within a temperature range of 32 to 160 °F (0 to 71 °C).

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialPolypropylene
  • Valve MaterialPolypropylene
  • Valve Spring Material316 Stainless Steel
  • O-Ring MaterialEPDM
  • Sterilization MethodGamma, up to 50 kGy irradiation
  • Chemical ResistanceYes
  • Connection TypeQuick-Disconnect Threaded Insert, Panel Mount Valve
  • Thread size UNF(F) (port 1) (InchShort)0.25
  • Flow PatternStraight
  • ColorAlmond
  • Min Temperature (° F)32
  • Max Temperature (° F)160
  • Min Temperature (° C)0
  • Max Temperature (° C)71
  • Max Operating Pressure (PSI)120
  • Fitting Length (in)1 19/32
  • Fitting Width (in)23/32
  • Fitting Length (mm)39.4
  • Fitting Width (mm)18.29
  • DescriptionQuick-Disconnect Fittings, Thread Insert, Panel Mount, Valved, Polypropylene, 1/4-28 UNF(F)
Reviews
Q&A